Shop All Composite Toe Boots and Shoes
Shoes For Crews
Fargo II CT Unisex Work/Safety Slip Resistant Boot, Size 6.5
Mfr # 72116
Zoro # G911972646
product price: $137.99
/pr
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Size 6.5
- Footwear Width Medium
- Slip Resistant Yes
- Upper Material Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shoes For Crews
- MFR # 72116
- Zoro # G911972646
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 6.5 |
Footwear Width | Medium |
Details
Color | Black |
Slip Resistant | Yes |
Upper Material | Leather |
Description
The Fargo II Composite Toe boot sports a durable and flexible design. If you’re looking for a composite safety toe boot with our versatile GLADIATOR; slip-resistant, oil-resistant, and clog-resistant outsole, the Fargo II CT waterproof work boot ...
- •Slip Resistant
- •Gusseted Tongue
- • Half Shell Boot
- • Padded Collar
- • Padded Tongue
- • Pull Loops: Heel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Lime Type R Class 2 Economy Mesh Vest, 2 (8210Z)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 4 - Blue Board / Black Shadows With Broom (HSB-V4-BLUE-KIT)
- RADIANS Bomber Jacket Multi Color Class 3 (SJ12-3ZMS-2X)
- SUPER ANCHOR SAFETY Retro-Fit RETAIL 20ga. 430sst w/Forged 304sst D-ring. Single Hole Size (2815-S)
- SHOES FOR CREWS Bullfrog Pro II CT Unisex Work/Safety Slip Resistant Boot, Size 8 (75738)
- SHOES FOR CREWS Fargo II Pull-On CT Men's Work/Safety Slip Resistant Boot, Size 10 (72117)
- SHOES FOR CREWS Bridgetown Slip On AT Unisex Work/Safety Slip Resistant Shoe, Size 8 (78606)
- AVENGER SAFETY FOOTWEAR Size 17 FOREMAN ROMEO CT, MENS PR (A7111-17W)
- AVENGER SAFETY FOOTWEAR Size 14 RIPSAW WELLINGTON AT, MENS PR (A7830-14M)
- AVENGER SAFETY FOOTWEAR Size 11.5 FOREMAN ROMEO CT, MENS PR (A7111-11.5W)
- CAROLINA SHOE Size 9 Women's 6 in Work Boot Composite Work Boot, Brown (CA1626)
- Shoes For Crews Composite Toe Boots and Shoes