Shop All Composite Toe Boots and Shoes
Shoes For Crews
Fargo II CT Unisex Work/Safety Slip Resistant Boot, Size 11.5
Mfr # 72116
Zoro # G211972858
product price: $137.99
/pr
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Size 11.5
- Footwear Width Medium
- Slip Resistant Yes
- Upper Material Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shoes For Crews
- MFR # 72116
- Zoro # G211972858
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11.5 |
Footwear Width | Medium |
Details
Color | Black |
Slip Resistant | Yes |
Upper Material | Leather |
Description
The Fargo II Composite Toe boot sports a durable and flexible design. If you’re looking for a composite safety toe boot with our versatile GLADIATOR; slip-resistant, oil-resistant, and clog-resistant outsole, the Fargo II CT waterproof work boot ...
- •Slip Resistant
- •Gusseted Tongue
- • Half Shell Boot
- • Padded Collar
- • Padded Tongue
- • Pull Loops: Heel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEREX Fire Extinguisher, D, Dry Chemical, 30 lb (C571)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), Yellow (19132)
- AZUSA SAFETY Commander 13 ga. Gray Polyester/Cotton Work Gloves, Blue Crinkle Latex Palm Coating, M (CM4020)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Green, 120V (LP3PL-120G)
- SHOES FOR CREWS Fargo II Pull-On CT Men's Work/Safety Slip Resistant Boot, Size 10 (72117)
- SHOES FOR CREWS Bullfrog Pro II CT Unisex Work/Safety Slip Resistant Boot, Size 8 (75738)
- SHOES FOR CREWS Bridgetown Slip On AT Unisex Work/Safety Slip Resistant Shoe, Size 8 (78606)
- AVENGER SAFETY FOOTWEAR Size 10 WEDGE ROMEO CN PR, MENS PR (A7505-10M)
- ROYER 6-Inch Work Boot, M, 11, Brown, PR (5628AG)
- ARIAT Athletic Shoe, C, 10, Black, PR (10040324)
- TINGLEY RUBBER Tingley Pilot G2 Knee Boot, Composite Safety Toe, 15inH, Size 5, Black (31261.05)
- Shoes For Crews Foot Protection