Shop All Casual Shoes
Shoes For Crews
Delray Unisex Casual Slip Resistant Shoe, Size 10.5
Mfr # 38852
Zoro # G511973173
product price: $57.45
/pr
$57.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 10.5
- Footwear Width Medium
- Color Black
- Upper Material Canvas
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shoes For Crews
- MFR # 38852
- Zoro # G511973173
- Country of Origin Viet Nam
- Category Casual Shoes
Dimensions
Size | 10.5 |
Footwear Width | Medium |
Details
Color | Black |
Upper Material | Canvas |
Description
If you’re into the classic sneaker look, you'll love this casual and comfortable canvas style that offers superior slip-resistant safety at work or after. Water resistance, a natural fit, a gusseted tongue and a vegan design are features you’ll be glad...
- •Slip Resistant
- •Gusseted Tongue
- • Vegan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Back Support, S, Black (1M702)
- WELDAS Doo Rags, Patriotic Assortment, One Size Fits All (23-8011)
- HY-KO Self-adhesive Reflective Numbers, Pack of 10 (RV-50/2)
- BRADY Lockout Station, 3.5" D, 16" H, 14" W (153681)
- SHOES FOR CREWS Delray Unisex Casual Slip Resistant Shoe, Wide, Size 10.5 (38852W)
- SHOES FOR CREWS Finn II Men's Casual Slip Resistant Shoe, Size 10.5 (M47733)
- SHOES FOR CREWS Minetta Oxford Unisex Casual Slip Resistant Shoe, Wide, Size 10.5 (62401W)
- SHOES FOR CREWS Cobalt Women's Casual Slip Resistant Shoe, Size 10 (66709)
- SHOES FOR CREWS Old School Low-Rider IV Unisex Casual Slip Resistant Shoe, Size 10.5 (38960)
- SHOES FOR CREWS Old School Low-Rider IV Unisex Casual Slip Resistant Shoe, Wide, Size 10.5 (36111W)
- SANITA MORSE Women's Leather Open Back Clog in Antique Brown, Size 4.5-5, PR (1200038-078-36)
- Shoes For Crews Foot Protection