Shop All Composite Toe Boots and Shoes
Shoes For Crews
Defense 8" NCT Unisex Work/Safety Slip Resistant Boot, Size 5.5
Mfr # 72390
Zoro # G211972346
product price: $149.99
/pr
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Size 5.5
- Footwear Width Medium
- Upper Material Leather
- Slip Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shoes For Crews
- MFR # 72390
- Zoro # G211972346
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 5.5 |
Footwear Width | Medium |
Details
Color | Black |
Upper Material | Leather |
Slip Resistant | Yes |
Description
Athletic-inspired design and construction. Protective and responsive – just like those who wear these boots! The Defense incorporates a lightweight, non-metallic design that features a protective nano-composite safety toe, hardware, and aramid punctur...
- •Slip Resistant
- •Padded Collar
- • Padded Tongue
- • Pull Loops: Heel
- • Puncture Resistant Plate
- • Side-Zipper
- • ACE Waterproof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Touchscreen Oil Resistant Glove (R-HDR-06-XXL)
- CONDOR Shoe/Boot Cover Dispenser, PETG, Clear (4GMT5)
- SAFETY TECHNOLOGY INTERNATIONAL Strobe Cover Flush Mount (STI-1225)
- MCR SAFETY Mechanics Glove, 3XL, Full Finger, PR (914XXXL)
- SHOES FOR CREWS Bridgetown Slip On AT Unisex Work/Safety Slip Resistant Shoe, Size 8 (78606)
- SHOES FOR CREWS Fargo II Pull-On CT Men's Work/Safety Slip Resistant Boot, Size 10 (72117)
- SHOES FOR CREWS Bullfrog Pro II CT Unisex Work/Safety Slip Resistant Boot, Size 8 (75738)
- AVENGER SAFETY FOOTWEAR Size 9.5 BLADE 6 EYE AT, WOMENS PR (A360-9.5W)
- CAROLINA SHOE Loafer Shoe, M, 14, Brown, PR (CA5595)
- REEBOK Size 7-1/2 Men's 8 in Work Boot Composite Work Boot, Desert Tan (RB8894)
- REEBOK Athletic Shoe, W, 14, Black, PR (RB4020)
- Shoes For Crews Foot Protection