Shop All Composite Toe Boots and Shoes
Shoes For Crews
Defense 8" NCT Unisex Work/Safety Slip Resistant Boot, Size 11
Mfr # 72390
Zoro # G411972047
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Size 11
- Footwear Width Medium
- Upper Material Leather
- Slip Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shoes For Crews
- MFR # 72390
- Zoro # G411972047
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 |
Footwear Width | Medium |
Details
Color | Black |
Upper Material | Leather |
Slip Resistant | Yes |
Description
Athletic-inspired design and construction. Protective and responsive – just like those who wear these boots! The Defense incorporates a lightweight, non-metallic design that features a protective nano-composite safety toe, hardware, and aramid punctur...
- •Slip Resistant
- •Padded Collar
- • Padded Tongue
- • Pull Loops: Heel
- • Puncture Resistant Plate
- • Side-Zipper
- • ACE Waterproof
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Numbers and Letters Labels, PK 10 (5050P-R)
- CARHARTT Men's Black Cotton Hooded Duck Jacket size 3XL (J140-BLK 3XL REG)
- QUICK DAM Flood Barrier, Polyurethane (QDWC610)
- CALLOWAY MILLS Black, 17 W x 41 L (900041741)
- SHOES FOR CREWS Bridgetown Slip On AT Unisex Work/Safety Slip Resistant Shoe, Size 8 (78606)
- SHOES FOR CREWS Bullfrog Pro II CT Unisex Work/Safety Slip Resistant Boot, Size 8 (75738)
- SHOES FOR CREWS Fargo II Pull-On CT Men's Work/Safety Slip Resistant Boot, Size 10 (72117)
- WOLVERINE Wellington Boots, Composite, 14M, PR (W10318)
- HOSS BOOT CO Hoss Mens Carson 6" Black Composite Toe (60113)
- DANNER 6-Inch Work Boot, D, 9 1/2, Brown, PR (13879-9.5D)
- MUCK BOOT CO MUCK Chore Farm 6in Chelsea Bt Size 7.5 Wide (CCLP-900)
- Shoes For Crews Foot Protection