Shop All Composite Toe Boots and Shoes
Shoes For Crews
Defense 6" NCT Unisex Work/Safety Slip Resistant Boot, Size 9
Mfr # 72391
Zoro # G411972634
product price: $137.99
/pr
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Size 9
- Footwear Width Medium
- Slip Resistant Yes
- Upper Material Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shoes For Crews
- MFR # 72391
- Zoro # G411972634
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 |
Footwear Width | Medium |
Details
Color | Black |
Slip Resistant | Yes |
Upper Material | Leather |
Description
Athletic-inspired design and construction. Protective and responsive – just like those who wear these boots! The Defense incorporates a lightweight, non-metallic design that features a protective nano-composite safety toe, hardware, and aramid punctur...
- •Slip Resistant
- •Padded Collar
- • Padded Tongue
- • Pull Loops: Heel
- • Puncture Resistant Plate
- • Side-Zipper
- • ACE Waterproof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STI MARINE Marine Firestop Putty, 5 gal. Size, Red (MPU52)
- BDG 15G Synthetic w/Brushed Liner Nitrile Foam Knuckle Coated, Size M (8) (99-9-265-8)
- 3M Polarized Safety Glasses, I/O Gray Polarized (MXE1007SGAF-BLK)
- SIGNMISSION 14 in Height, 10 in Width, Plastic, 10" x 14", WS-North Carolina Equine (WS-North Carolina Equine)
- SHOES FOR CREWS Bridgetown Slip On AT Unisex Work/Safety Slip Resistant Shoe, Size 8 (78606)
- SHOES FOR CREWS Fargo II Pull-On CT Men's Work/Safety Slip Resistant Boot, Size 10 (72117)
- SHOES FOR CREWS Bullfrog Pro II CT Unisex Work/Safety Slip Resistant Boot, Size 8 (75738)
- AVENGER SAFETY FOOTWEAR Wellington Boot, W, 11, Brown, PR (A7896)
- NEW BALANCE Athletic Shoe, B, 12, Gray, PR (WIDLOGIGR-12B)
- WOLVERINE 6-Inch Work Boot, M, 11 1/2, Brown, PR (W191077)
- CARHARTT Athletic Shoe, M, 11, Black, PR (CMD3461 11M)
- Shoes For Crews Composite Toe Boots and Shoes