Shop All Composite Toe Boots and Shoes
Shoes For Crews
Defense 6" NCT Unisex Work/Safety Slip Resistant Boot, Size 7
Mfr # 72391
Zoro # G211972568
product price: $137.99
/pr
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Size 7
- Footwear Width Medium
- Slip Resistant Yes
- Upper Material Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shoes For Crews
- MFR # 72391
- Zoro # G211972568
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 7 |
Footwear Width | Medium |
Details
Color | Black |
Slip Resistant | Yes |
Upper Material | Leather |
Description
Athletic-inspired design and construction. Protective and responsive – just like those who wear these boots! The Defense incorporates a lightweight, non-metallic design that features a protective nano-composite safety toe, hardware, and aramid punctur...
- •Slip Resistant
- •Padded Collar
- • Padded Tongue
- • Pull Loops: Heel
- • Puncture Resistant Plate
- • Side-Zipper
- • ACE Waterproof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Glove Goatskin Spandex Bck Xl (4047X)
- 2W INTERNATIONAL Lime Contrast High Viz Vest, Large, Class 2 (MS530C-2 L)
- VNM SIGNMAKER Label Tape, Pink, 2in W, For Mfr No. VnM4 (FLUPK-3508)
- TIMBERLAND PRO Insole, 8-9M, 9-10W, Org/Blk, PR (91621)
- SHOES FOR CREWS Bullfrog Pro II CT Unisex Work/Safety Slip Resistant Boot, Size 8 (75738)
- SHOES FOR CREWS Bridgetown Slip On AT Unisex Work/Safety Slip Resistant Shoe, Size 8 (78606)
- SHOES FOR CREWS Fargo II Pull-On CT Men's Work/Safety Slip Resistant Boot, Size 10 (72117)
- AVENGER SAFETY FOOTWEAR Size 10.5 FLIGHT AT, MENS PR (A7420-10.5M)
- NAUTILUS SAFETY FOOTWEAR Size 9 URBAN AT, WOMENS PR (N1466-9M)
- TIMBERLAND PRO Wrk Boots, Mens, 11-1/2, M, Goodyear Welt, PR (92615)
- TIMBERLAND PRO Athletic Shoe, M, 13, Gray, PR (TB0A2B6X065)
- Shoes For Crews Composite Toe Boots and Shoes