Shop All Athletic Shoes
Shoes For Crews
Crossing Women's Athletic Slip Resistant Shoe, Size 8.5
Mfr # 22389
Zoro # G711970934
product price: $68.69
/pr
$68.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 8.5
- Footwear Width Medium
- Color White
- Upper Material Textile
- Resists Slip Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shoes For Crews
- MFR # 22389
- Zoro # G711970934
- Country of Origin China
- Category Athletic Shoes
Dimensions
Size | 8.5 |
Footwear Width | Medium |
Details
Color | White |
Upper Material | Textile |
Resists | Slip Resistant |
Description
Modern athletic design meets practical work safety in this lightweight comfortable shoe. Ideal for jobs and work environments such as food service, kitchen and wait staff, amusement parks, among others, Crossing features a breathable textile upper wit...
- •Slip Resistant
- •Easy Clean Outsole
- • SpillGuardTM
- • Trip GuardTM
- • Hot Melt toe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Replacement Windows for Double Matrix Faceshield (494400)
- DYMO LabelWriter Multipurpose Labels, 1 in. x 1 in., White, 750 Labels/Roll (30332)
- CORDOVA Cooling Towel, Cold Snap, Blue (CT100)
- SIGNMISSION Safety Sign, OSHA Notice, 3.5" Height, Non-Potable Water, Landscape (OS-NS-D-35-L-19556)
- SHOES FOR CREWS Course Women's Athletic Slip Resistant Shoe, Size 5.5 (21076)
- SHOES FOR CREWS Tigon II Unisex Athletic Slip Resistant Shoe, Size 6.5 (22101)
- SHOES FOR CREWS Liberty Women's Athletic Slip Resistant Shoe, Wide, Size 10 (37255W)
- SHOES FOR CREWS Gia Women's Athletic Slip Resistant Shoe, Size 8 (22210)
- REEBOK Womens Slate Blue and Salmon Comp To, PR (RB382)
- REEBOK Athlet Work Shoes, Mens Black Comp Toe, PR (RB3315)
- Shoes For Crews Athletic Shoes