Shop All Athletic Shoes
Shoes For Crews
Crossing Men's Athletic Slip Resistant Shoe, Size 15
Mfr # 22385
Zoro # G711972921
product price: $68.69
/pr
$68.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 15
- Footwear Width Medium
- Color White
- Upper Material Textile
- Resists Slip Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shoes For Crews
- MFR # 22385
- Zoro # G711972921
- Country of Origin China
- Category Athletic Shoes
Dimensions
Size | 15 |
Footwear Width | Medium |
Details
Color | White |
Upper Material | Textile |
Resists | Slip Resistant |
Description
Modern athletic design meets practical work safety in this lightweight comfortable shoe. Ideal for jobs and work environments such as food service, kitchen and wait staff, amusement parks, among others, Crossing features a breathable textile upper wit...
- •Slip Resistant
- •Easy Clean Outsole
- • SpillGuardTM
- • Trip GuardTM
- • Hot Melt toe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Ribbon, 2" W, 75 ft. L, Red (M61-R4410-RD)
- ALLPOINTS Disposable Gloves, Plastic, One Size Fits All, Clear (1331023)
- COMPASS 17-Watt Slim LED AC/Emergency Outdoor Light with Photocontrol, CUSO4BK-ND (CUSO4BK-ND)
- MUCK BOOT CO Men's Muckster Lite Clog (MLC000 M 120)
- SHOES FOR CREWS Gia Women's Athletic Slip Resistant Shoe, Size 8 (22210)
- SHOES FOR CREWS Course Women's Athletic Slip Resistant Shoe, Size 5.5 (21076)
- SHOES FOR CREWS Tigon II Unisex Athletic Slip Resistant Shoe, Size 6.5 (22101)
- SHOES FOR CREWS Liberty Women's Athletic Slip Resistant Shoe, Wide, Size 10 (37255W)
- REEBOK Mens Army Green Comp Toe Trail Runni, PR (RB3240)
- REEBOK Mens Grey and Black Comp Toe Athleti, PR (RB3481)
- Shoes For Crews Athletic Shoes