Shop All Overboots and Overshoes
Shoes For Crews
CrewGuard 1 Latex Overshoes
Mfr # 50 SZ L
Zoro # G807469458
$29.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Rubber
- Toe Type Plain Toe
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shoes For Crews
- MFR # 50 SZ L
- Zoro # G807469458
- Country of Origin China
- Category Overboots and Overshoes
Dimensions
Size | L (10.5-12.5) |
Details
Color | Black |
Material | Rubber |
Toe Type | Plain Toe |
Waterproof | No |
Item | Footwear |
Description
Shoes For Crews CrewGuard SFC0050 slipresistant overshoes are an inexpensive alternative to outfitting your employees with Shoes For Crews but are just as effective CrewGuard overshoes are reusable, fit over any footwear, and provide employees with the maximum protection against slips and falls Overshoes fit snugly and securely over almost any pair of sneakers, work shoes, or boots Keep a supply of CrewGuard stocked in your facility for new hires and visitors to wear
- •Fit snugly and securely over sneakers, boots, or other work shoes
- •Maximum protection against slips and falls
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL LightDuty Multi-Purpose Gloves, Size 9, PR (11-819)
- DUNLOP Knee Boots, Size 13, 17" H, Yellow, Plain, PR (8805000)
- ANSELL Hi-Vis Cut Resistant Coated Gloves, A2 Cut Level, Neoprene/Nitrile, 12, 1 PR (97-100)
- TINGLEY RUBBER Tingley 1150 Winter-Tuff Ice Traction Spikes, Black, Studded Outsole, Medium (1150.MD)
- SHOES FOR CREWS CrewGuard 1 Latex Overshoes (50 SZ SMALL)
- SHOES FOR CREWS CrewGuard 1 Latex Overshoes (50 SIZE XL)
- SHOES FOR CREWS CrewGuard 1 Latex Overshoes (50 SZ MED)
- SHOES FOR CREWS Overshoes, Unisex, 3XL, Plain, PR (50)
- SHOES FOR CREWS Overshoes, Unisex, XS, Plain, PR (50)
- SHOES FOR CREWS Shoes For Crews® Crewguard™ 1" Latex Overshoes, X-Small (3-5) (50 SZ X-SMALL)
- DUNLOP 12 Latex Hazmat Booties, L (97591-L)
- Shoes For Crews Foot Protection