Shop All Overboots and Overshoes
Shoes For Crews
CrewGuard 1 Latex Overshoes
Mfr # 50 SIZE XL
Zoro # G907469457
product price: $29.85
/pr
$29.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Rubber
- Toe Type Plain Toe
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shoes For Crews
- MFR # 50 SIZE XL
- Zoro # G907469457
- Country of Origin China
- Category Overboots and Overshoes
Dimensions
Size | X-L (13-15) |
Details
Color | Black |
Material | Rubber |
Toe Type | Plain Toe |
Waterproof | No |
Item | Footwear |
Description
Shoes For Crews CrewGuard SFC0050 slipresistant overshoes are an inexpensive alternative to outfitting your employees with Shoes For Crews but are just as effective CrewGuard overshoes are reusable, fit over any footwear, and provide employees with the maximum protection against slips and falls Overshoes fit snugly and securely over almost any pair of sneakers, work shoes, or boots Keep a supply of CrewGuard stocked in your facility for new hires and visitors to wear
- •Fit snugly and securely over sneakers, boots, or other work shoes
- •Maximum protection against slips and falls
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Numbers and Letters Labels, PK 10 (5050P-3)
- RED KAP Short Sleeve Polo, Sz M, White, Polyester (SK90WH SS M)
- ZORO SELECT Label, Electrical Hazard, 3-1/2 in. H, PK5, HWL-535-707-5PK (HWL-535-707-5PK)
- KLEENGUARD Disposable Coveralls, 2XL, 25 PK, White, KleenGuard(TM) A30, Zipper (46005)
- SHOES FOR CREWS CrewGuard 1 Latex Overshoes (50 SZ SMALL)
- SHOES FOR CREWS CrewGuard 1 Latex Overshoes (50 SZ MED)
- SHOES FOR CREWS CrewGuard 1 Latex Overshoes (50 SZ L)
- SHOES FOR CREWS Overshoes, Unisex, M, Plain, PR (50-M)
- SHOES FOR CREWS Overshoes, Unisex, XS, Plain, PR (50)
- SHOES FOR CREWS Overshoes, Unisex, 2XS, Plain, PR (50)
- K1 SERIES Anti-Slip Heel Traction Aid, Stud, PR (V6770170-M)
- Shoes For Crews Overboots and Overshoes