Shop All Casual Shoes
Shoes For Crews
Cater II Men's Casual Slip Resistant Shoe, Size 10
Mfr # 41526
Zoro # G811971152
product price: $64.49
/pr
$64.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 10
- Footwear Width Medium
- Color Black
- Upper Material Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shoes For Crews
- MFR # 41526
- Zoro # G811971152
- Country of Origin Viet Nam
- Category Casual Shoes
Dimensions
Size | 10 |
Footwear Width | Medium |
Details
Color | Black |
Upper Material | Leather |
Description
Choose only the best with a slip-resistant shoe you’ll enjoy wearing every day of the week. The Cater II is laces-free and features both a water-resistant leather upper and a removable insole for all day comfort.
- •Slip Resistant
- •Padded Collar
- • Padded Tongue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING The Viking Insulated Boot (VW23)
- CAT WORKWEAR Heavy Insulated Parka with Removable Hoo (W11432-016)
- HONEYWELL HOWARD LEIGHT Impact Resistant Safety Goggles, Clear Anti-Fog Lens, V-Maxx Series (11250800)
- MELLOW WALK SAFETY Size 10.5 Womens Combat Boot Steel Work Boot (429139BLK105)
- SHOES FOR CREWS Radium Unisex Casual Slip Resistant Shoe, Size 7 (61582)
- SHOES FOR CREWS Old School Low-Rider IV Unisex Casual Slip Resistant Shoe, Size 10.5 (38960)
- SHOES FOR CREWS Delray Unisex Casual Slip Resistant Shoe, Wide, Size 10.5 (38852W)
- SHOES FOR CREWS Minetta Oxford Unisex Casual Slip Resistant Shoe, Wide, Size 10.5 (62401W)
- SHOES FOR CREWS Cobalt Women's Casual Slip Resistant Shoe, Size 10 (66709)
- SHOES FOR CREWS Radium Unisex Casual Slip Resistant Shoe, Size 8 (61582)
- PURE STRIDE Pure Stride Cleanroom Shoes Autoclavable and Antistatic, White, Size XXL, PK6 (CRSH-W-XXL)
- Shoes For Crews Casual Shoes