Shop All Plain-Toe Work Boots and Shoes
Shoes For Crews
Cade Men's Work/Safety Slip Resistant Shoe, Size 15
Mfr # 67718
Zoro # G411972306
product price: $67.45
/pr
$67.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Size 15
- Footwear Width Medium
- Upper Material Leather
- Resists Slip Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shoes For Crews
- MFR # 67718
- Zoro # G411972306
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 15 |
Footwear Width | Medium |
Details
Color | Black |
Upper Material | Leather |
Resists | Slip Resistant |
Description
Experience reliable safety, comfort and style with Cade. In addition to our oil-, clog-, and slip-resistant outsole technology, the sturdy Cade work shoe features a premium insole, offering lasting comfort and support. Equipped with electric shock-res...
- •Slip Resistant
- •Gusseted Tongue
- • Padded Collar
- • Padded Tongue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Blk Tag, 1 x 1 In, Brs, Rnd, PK25 (42822)
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Polyurethane, L, 1 PR (2060-L (9))
- CAROLINA SHOE Size 9-1/2EE Men's Logger Boot Steel Work Boot, Black (CA9823)
- ZORO SELECT Label Holder, Magnetic, 1/2 In x 6 In, PK12 (M21)
- SHOES FOR CREWS Boots, Size 7, 1-1/4" H, Black, Plain, PR (5008)
- SHOES FOR CREWS Rowan Men's Work/Safety Slip Resistant Boot, Size 8 (60435)
- SHOES FOR CREWS Boots, Size 5, 10" Height, Black, Plain, PR (5005)
- SHOES FOR CREWS Sentry Pro Unisex Work/Safety Slip Resistant Boot, Size 6 (63521)
- SHOES FOR CREWS Boots, Size 8, 1-1/4" H, Black, Plain, PR (5008)
- SHOES FOR CREWS Rowan Men's Work/Safety Slip Resistant Boot, Size 10 (60435)
- GENUINE GRIP Twin Gore Shoes, Men, Black, 7141-14W, PR (7141-14W)
- Shoes For Crews Foot Protection