Shop All Composite Toe Boots and Shoes
Shoes For Crews
Burren CT Unisex Work/Safety Slip Resistant Boot, Size 8
Mfr # 76747
Zoro # G211971622
product price: $137.99
/pr
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Size 8
- Footwear Width Medium
- Upper Material Leather
- Slip Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shoes For Crews
- MFR # 76747
- Zoro # G211971622
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 |
Footwear Width | Medium |
Details
Color | Black |
Upper Material | Leather |
Slip Resistant | Yes |
Description
Impact-absorbing technology and the slip-, oil-, and clog-resistant GLADIATOR; outsole are just two of the reasons to choose this ASTM-compliant, Electrical Hazard (EH) rated, water-resistant composite toe safety boot. The Burren's outsole also ...
- •Slip Resistant
- •Gusseted Tongue
- • Padded Collar
- • Padded Tongue
- • Pull Loops: Heel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT DuPont Tychem 2000 Coverall Hood & Socks/Boots, Bound Seam, Yellow, XL, 12/Qty (QC122BYLXL001200)
- ZORO SELECT Unitized Exam Gloves, 0.4 mil Palm, Vinyl, Powder-Free, Universal, 4 PK, White (9999-1103)
- IRONLACE Unbrkbl Shoelace Boot Lace, 72", Blk, PR1 (30009)
- BRADY Brady® NYL-RED-38ST-KD6PK Brady SafeKey Lockout Padlock Nylon 1.5" Steel Shackle Key Different (NYL-RED-38ST-KD6PK)
- SHOES FOR CREWS Bullfrog Pro II CT Unisex Work/Safety Slip Resistant Boot, Size 8 (75738)
- SHOES FOR CREWS Fargo II Pull-On CT Men's Work/Safety Slip Resistant Boot, Size 10 (72117)
- SHOES FOR CREWS Bridgetown Slip On AT Unisex Work/Safety Slip Resistant Shoe, Size 8 (78606)
- AVENGER SAFETY FOOTWEAR Size 9 Men's 6 in Work Boot Composite Work Boot, Black (A7245 SZ: 9W)
- NORTHSIDE Size 8 M, Men's Thomason Nano Toe Work Shoe, Medium Brown PR (322282M211XX080XXX)
- NAUTILUS SAFETY FOOTWEAR Size 11.5 STRATUS SOFT TOE PR, MENS PR (N4611-11.5M)
- AVENGER SAFETY FOOTWEAR Wellington Boot, W, 14, Brown, PR (A7896)
- Shoes For Crews Foot Protection