Shop All Composite Toe Boots and Shoes
Shoes For Crews
Burren CT Unisex Work/Safety Slip Resistant Boot, Size 8
Mfr # 72308
Zoro # G411973204
product price: $149.99
/pr
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brown
- Size 8
- Footwear Width Medium
- Slip Resistant Yes
- Upper Material Premium Oiled Leather; Premium Oiled Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shoes For Crews
- MFR # 72308
- Zoro # G411973204
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 |
Footwear Width | Medium |
Details
Color | Brown |
Slip Resistant | Yes |
Upper Material | Premium Oiled Leather; Premium Oiled Leather |
Description
Impact-absorbing technology and clog-resistant slip-resistant outsoles are just two of the reasons to choose this ASTM-compliant, EH rated, water-resistant composite toe safety boot, which also has ladder grab notches to make climbing easier.
- •Slip Resistant
- •Premium Oiled leather upper
- • Gusseted Tongue
- • Padded Collar
- • Padded Tongue
- • Pull Loops: Heel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL SAFETY APPAREL Cryogenic Glove, L, Blue, Size 12 In., PR (G99CRBERLGWR)
- RED KAP Mns Ss Diag Twill Polo Bk/Ch W/Pkt (SK52BK SS M)
- ZORO SELECT Chain Link, Red, 1-1/2" Size, Plastic (30705-10)
- SAFEWAZE WELDING FULL BODY HARNESS: 3D, (FS77326-FR-3X)
- SHOES FOR CREWS Bridgetown Slip On AT Unisex Work/Safety Slip Resistant Shoe, Size 8 (78606)
- SHOES FOR CREWS Bullfrog Pro II CT Unisex Work/Safety Slip Resistant Boot, Size 8 (75738)
- SHOES FOR CREWS Fargo II Pull-On CT Men's Work/Safety Slip Resistant Boot, Size 10 (72117)
- THOROGOOD SHOES Size 11 Men's 6 in Work Boot Composite Work Boot, Black (804-6444)
- TIMBERLAND PRO 8-Inch Work Boot, M, 9, Brown, PR (TB189646214)
- AVENGER SAFETY FOOTWEAR Size 11.5 WEDGE ROMEO CN PR, MENS PR (A7505-11.5W)
- AVENGER SAFETY FOOTWEAR Size 7 FRAMER ST, MENS PR (A7227-7M)
- Shoes For Crews Composite Toe Boots and Shoes