Shop All Composite Toe Boots and Shoes
Shoes For Crews
Burren CT Unisex Work/Safety Slip Resistant Boot, Size 5
Mfr # 72308
Zoro # G911973162
product price: $149.99
/pr
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brown
- Size 5
- Footwear Width Medium
- Slip Resistant Yes
- Upper Material Premium Oiled Leather; Premium Oiled Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shoes For Crews
- MFR # 72308
- Zoro # G911973162
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 5 |
Footwear Width | Medium |
Details
Color | Brown |
Slip Resistant | Yes |
Upper Material | Premium Oiled Leather; Premium Oiled Leather |
Description
Impact-absorbing technology and clog-resistant slip-resistant outsoles are just two of the reasons to choose this ASTM-compliant, EH rated, water-resistant composite toe safety boot, which also has ladder grab notches to make climbing easier.
- •Slip Resistant
- •Premium Oiled leather upper
- • Gusseted Tongue
- • Padded Collar
- • Padded Tongue
- • Pull Loops: Heel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERMA Tower Light Module Multimode, 24VAC/DC (64731075)
- NMC Danger Chlorine Sign, D15AB (D15AB)
- ANSELL Comfort Grip, Exam Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, L, 100 PK, Natural (CFG-900-L)
- C.H. HANSON Blank Tag, Round, Steel, PK50 (43122)
- SHOES FOR CREWS Bridgetown Slip On AT Unisex Work/Safety Slip Resistant Shoe, Size 8 (78606)
- SHOES FOR CREWS Fargo II Pull-On CT Men's Work/Safety Slip Resistant Boot, Size 10 (72117)
- SHOES FOR CREWS Bullfrog Pro II CT Unisex Work/Safety Slip Resistant Boot, Size 8 (75738)
- TIMBERLAND PRO Size 10 Men's Pull On Composite Boot, Brown (TB0A25F5214)
- TIMBERLAND PRO 6-Inch Work Boot, W, 8, Brown, PR (TB0A1XK1214)
- REEBOK Athletic Work Shoes, Black/Red, 9W, PR (RB1061)
- CARHARTT Size 12 W Men's 6 in Work Boot Composite Work Boot, Brown (CMF6366 12W)
- Shoes For Crews Foot Protection