Shop All Composite Toe Boots and Shoes
Shoes For Crews
Burren CT Unisex Work/Safety Slip Resistant Boot, Size 12
Mfr # 72308
Zoro # G411972757
product price: $149.99
/pr
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brown
- Size 12
- Footwear Width Medium
- Upper Material Premium Oiled Leather; Premium Oiled Leather
- Slip Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shoes For Crews
- MFR # 72308
- Zoro # G411972757
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 12 |
Footwear Width | Medium |
Details
Color | Brown |
Upper Material | Premium Oiled Leather; Premium Oiled Leather |
Slip Resistant | Yes |
Description
Impact-absorbing technology and clog-resistant slip-resistant outsoles are just two of the reasons to choose this ASTM-compliant, EH rated, water-resistant composite toe safety boot, which also has ladder grab notches to make climbing easier.
- •Slip Resistant
- •Premium Oiled leather upper
- • Gusseted Tongue
- • Padded Collar
- • Padded Tongue
- • Pull Loops: Heel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Gas Detector Confined Space Kit (QT-CK-DL)
- CONDOR Hi-Vis Rain Bib Overall, Yellow/Green, M (4GE68)
- CONDOR Leather Gloves, XL, Gray/Blue, PR (20GY99)
- KIDDE ProLine Pro 2.5 MP Fire Extinguisher, 1 A, 10 B:C, 100psi, 2.6lb (466227)
- SHOES FOR CREWS Fargo II Pull-On CT Men's Work/Safety Slip Resistant Boot, Size 10 (72117)
- SHOES FOR CREWS Bridgetown Slip On AT Unisex Work/Safety Slip Resistant Shoe, Size 8 (78606)
- SHOES FOR CREWS Bullfrog Pro II CT Unisex Work/Safety Slip Resistant Boot, Size 8 (75738)
- TIMBERLAND PRO 6-Inch Work Boot, M, 10, Brown, PR (TB0A5P1A214)
- REEBOK 16 Size Men's Athletic High-Top Composite Work Shoe , Black (RB4132)
- CARHARTT Size 11 Men's 6 in Work Boot Composite Work Boot, Wheat (CMF6356)
- ROCKPORT WORKS Athletic Shoe, W, 14, Black (RK4689-W-14.0)
- Shoes For Crews Composite Toe Boots and Shoes