Shop All Composite Toe Boots and Shoes
Shoes For Crews
Burren CT Unisex Work/Safety Slip Resistant Boot, Size 11.5
Mfr # 72308
Zoro # G411972542
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brown
- Size 11.5
- Footwear Width Medium
- Slip Resistant Yes
- Upper Material Premium Oiled Leather; Premium Oiled Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shoes For Crews
- MFR # 72308
- Zoro # G411972542
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11.5 |
Footwear Width | Medium |
Details
Color | Brown |
Slip Resistant | Yes |
Upper Material | Premium Oiled Leather; Premium Oiled Leather |
Description
Impact-absorbing technology and clog-resistant slip-resistant outsoles are just two of the reasons to choose this ASTM-compliant, EH rated, water-resistant composite toe safety boot, which also has ladder grab notches to make climbing easier.
- •Slip Resistant
- •Premium Oiled leather upper
- • Gusseted Tongue
- • Padded Collar
- • Padded Tongue
- • Pull Loops: Heel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Scorpio® Neoprene Coated Gloves, Ansell 08-352-10, 1-Pair - Pkg Qty 12 (212513)
- ALLEN CO Gamma Junior Hearing Protection Shooting Earmuffs & Safety Glasses, Black/Neon Green (2325)
- TALON TRAX Overboots, Mens, 14, Button Tab, Blk, PVC, PR (3YA33)
- VF IMAGEWEAR Lab Coat, L, White, 38-1/4 In. L (KP15WH RG L)
- SHOES FOR CREWS Fargo II Pull-On CT Men's Work/Safety Slip Resistant Boot, Size 10 (72117)
- SHOES FOR CREWS Bullfrog Pro II CT Unisex Work/Safety Slip Resistant Boot, Size 8 (75738)
- SHOES FOR CREWS Bridgetown Slip On AT Unisex Work/Safety Slip Resistant Shoe, Size 8 (78606)
- GEORGIA BOOT FLXpoint Waterproof Composite Toe Work Boots, 12W (G5644)
- WOLVERINE Size 11 Men's 6 in Work Boot Composite Work Boots, Brown (W211099)
- TINGLEY Flite® Knee Boot, Size 8, 15"H, Composite Toe, Chevron-Plus® Outsole, Gray W/ Org Sole (28259.08)
- CARHARTT Size 9 Men's 6 in Work Boot Composite Work Boot, Black (CME6351)
- Shoes For Crews Foot Protection