Shop All Composite Toe Boots and Shoes
Shoes For Crews
Burren CT Unisex Work/Safety Slip Resistant Boot, Size 11
Mfr # 76747
Zoro # G411971873
product price: $137.99
/pr
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Size 11
- Footwear Width Medium
- Slip Resistant Yes
- Upper Material Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shoes For Crews
- MFR # 76747
- Zoro # G411971873
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 |
Footwear Width | Medium |
Details
Color | Black |
Slip Resistant | Yes |
Upper Material | Leather |
Description
Impact-absorbing technology and the slip-, oil-, and clog-resistant GLADIATOR; outsole are just two of the reasons to choose this ASTM-compliant, Electrical Hazard (EH) rated, water-resistant composite toe safety boot. The Burren's outsole also ...
- •Slip Resistant
- •Gusseted Tongue
- • Padded Collar
- • Padded Tongue
- • Pull Loops: Heel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETYSHIRTZ Old Glory High Visibility Hoodie, Black, 2XL (61050403XXL)
- SEE ALL INDUSTRIES Mirror, Convex, Hi Vis, Indoor, 48" dia. (PLX48RT)
- SELLSTROM 390 Premium Series Acetate Face Shields - Single Crown- Window (S35020)
- BRADY DOT Handling Label, 10" Height, 7" Width (31419LS)
- SHOES FOR CREWS Bullfrog Pro II CT Unisex Work/Safety Slip Resistant Boot, Size 8 (75738)
- SHOES FOR CREWS Fargo II Pull-On CT Men's Work/Safety Slip Resistant Boot, Size 10 (72117)
- SHOES FOR CREWS Bridgetown Slip On AT Unisex Work/Safety Slip Resistant Shoe, Size 8 (78606)
- AVENGER SAFETY FOOTWEAR Size 12 FRAMER ST, MENS PR (A7227-12W)
- WOLVERINE Size 11 Men's Wellington Boot Composite Work Boots, Brown (W211169)
- AVENGER SAFETY FOOTWEAR Size 9 FLIGHT SLIP-ON AT, WOMENS PR (A7020-9M)
- AVENGER SAFETY FOOTWEAR Size 8.5 WEDGE ROMEO SOFT TOE, MENS PR (A7510-8.5W)
- Shoes For Crews Foot Protection