Shop All Plain-Toe Work Boots and Shoes
Shoes For Crews
Bullfrog Elite Men's Work/Safety Slip Resistant Boot, Size 13
Mfr # 62551
Zoro # G911971700
product price: $76.79
/pr
Free Shipping & Returns
$76.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Size 13
- Footwear Width Medium
- Resists Slip Resistant
- Upper Material EVA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shoes For Crews
- MFR # 62551
- Zoro # G911971700
- Country of Origin Viet Nam
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 13 |
Footwear Width | Medium |
Details
Color | Black |
Resists | Slip Resistant |
Upper Material | EVA |
Description
Designed to help keep you safe and dry despite those messy jobs, the water-resistant upper of the ACE Bullfrog Elite work boot has an adjustable gaiter and cinch top to help prevent liquid from seeping inside. This pull-on boot is electrical hazard (EH...
- •Slip Resistant
- •Heel Kick Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEGHELLI LED Edge-lit Exit Sign, OL2HTLG1CCR-120277V (OL2HTLG1CCR-120277V)
- IRON AGE Work Boots, Comp, Brw, 13W, PR (IA0195)
- NMC Safety Orientation Name: Job Site: Date: Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH170R)
- TINGLEY Icon Rain, Bib, Overall, Class, E, Ylw/Green, 2XL (O24122)
- SHOES FOR CREWS Boots, Size 7, 1-1/4" H, Black, Plain, PR (5008)
- SHOES FOR CREWS Rowan Men's Work/Safety Slip Resistant Boot, Size 8 (60435)
- SHOES FOR CREWS Boots, Size 5, 10" Height, Black, Plain, PR (5005)
- SHOES FOR CREWS Boots, Size 8, 1-1/4" H, Black, Plain, PR (5008)
- SHOES FOR CREWS Sentry Pro Unisex Work/Safety Slip Resistant Boot, Size 6 (63521)
- SHOES FOR CREWS Rowan Men's Work/Safety Slip Resistant Boot, Size 10 (60435)
- AVENGER SAFETY FOOTWEAR Men's 8 in Work Boot Composite (A7573)
- Shoes For Crews Foot Protection