Shop All Composite Toe Boots and Shoes
Shoes For Crews
Bullfrog Elite CT Men's Work/Safety Slip Resistant Boot, Size 8
Mfr # 71845
Zoro # G312341386
product price: $83.69
/ea
Free Shipping & Returns
$83.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Size 8
- Footwear Width Medium
- Upper Material EVA
- Slip Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shoes For Crews
- MFR # 71845
- Zoro # G312341386
- Country of Origin Viet Nam
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 |
Footwear Width | Medium |
Details
Color | Black |
Upper Material | EVA |
Slip Resistant | Yes |
Description
Designed to help keep you safe and dry despite those messy jobs, the water-resistant upper of the ACE Bullfrog Elite work boot has an adjustable gaiter and cinch top to help prevent liquid from seeping inside. This composite safety toe boot meets ASTM ...
- •Slip Resistant
- •Heel Kick Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, L, 1 PR (97-008)
- STRANCO Die Cut Letter Label, R, 10 Cards, PK10 (DBV-5-R-10)
- 5.11 Men's Taclite Pant, Black, 48, Long (74273)
- XSORB Universal Absorbent, 25 lb., Box (XC25)
- SHOES FOR CREWS Fargo II Pull-On CT Men's Work/Safety Slip Resistant Boot, Size 10 (72117)
- SHOES FOR CREWS Bullfrog Pro II CT Unisex Work/Safety Slip Resistant Boot, Size 8 (75738)
- SHOES FOR CREWS Bridgetown Slip On AT Unisex Work/Safety Slip Resistant Shoe, Size 8 (78606)
- REEBOK Men's Athletic Composite Toe Work Shoe, High-Top, Met Guard, Waterproof, Black/Grey, Size 12 (RB1067)
- ROCKPORT WORKS Athletic Shoe, W, 9, Black (RK4689-W-09.0)
- AVENGER SAFETY FOOTWEAR Size 17 FOREMAN ROMEO CT, MENS PR (A7111-17W)
- AVENGER SAFETY FOOTWEAR Size 15 BREAKER CT, MENS PR (A7282-15W)
- Shoes For Crews Foot Protection