Shop All Composite Toe Boots and Shoes
Shoes For Crews
Bridgetown II - Textile NCT Men's Work/Safety Slip Resistant Shoe, Size 13
Mfr # 72224
Zoro # G411970876
product price: $105.99
/pr
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black/Red
- Footwear Width Medium
- Waterproof Yes
- Upper Material Textile; Synthetic/Textile
- Slip Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shoes For Crews
- MFR # 72224
- Zoro # G411970876
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 13 |
Footwear Width | Medium |
Details
Color | Black/Red |
Waterproof | Yes |
Upper Material | Textile; Synthetic/Textile |
Slip Resistant | Yes |
Description
The Bridgetown NCT is now even more comfortable, constructed of lightweight and breathable textile mesh, so it wears like an athletic shoe with safety toe protection. The non-metallic nano composite safety toe meets ASTM F-2413 standards bearing a clas...
- •Slip Resistant
- •Water resistant textile upper
- • EH Rated
- • Extra cushioning
- • Natural Fit
- • Gusseted Tongue
- • Padded Collar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Anti-Vibration Gloves, M, Black, PR (ST8610M)
- MCR SAFETY Hydroblast .35mm Neoprene Nylon Suit, XL (8402XL)
- CONDOR Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 472N37 (472N37)
- TINGLEY Raincoat, PVC, Clear, 2XL, 48" (C61210)
- SHOES FOR CREWS Bridgetown Slip On AT Unisex Work/Safety Slip Resistant Shoe, Size 8 (78606)
- SHOES FOR CREWS Fargo II Pull-On CT Men's Work/Safety Slip Resistant Boot, Size 10 (72117)
- SHOES FOR CREWS Bullfrog Pro II CT Unisex Work/Safety Slip Resistant Boot, Size 8 (75738)
- AVENGER SAFETY FOOTWEAR Size 9 Women's 6 in Work Boot Polycarbonate Womens leather internal metguard boot, Dark Brown (7452-9W)
- IRON AGE Mens Brown Comp Toe 6 in Waterproof, PR (IA5062)
- TIMBERLAND PRO 6-Inch Work Boot, W, 11 1/2, Brown, PR (TB192615214)
- GEORGIA BOOT Georgia Boot USA Logger Composite Toe Waterproof Work Boot (GB00540 W 105)
- Shoes For Crews Foot Protection