Shop All Composite Toe Boots and Shoes
Shoes For Crews
Bridgetown II NCT ESD Men's Work/Safety Slip Resistant Shoe, Size 15
Mfr # 72409
Zoro # G311973915
product price: $112.99
/pr
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Size 15
- Footwear Width Medium
- Waterproof Yes
- Upper Material Textile; Synthetic/Textile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shoes For Crews
- MFR # 72409
- Zoro # G311973915
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 15 |
Footwear Width | Medium |
Details
Color | Black |
Waterproof | Yes |
Upper Material | Textile; Synthetic/Textile |
Slip Resistant | Yes |
Description
This lightweight, athletic-inspired, non-metallic work shoe is targeted toward individuals working in industries and environments where there is substantial risk of the worker passing along a static electrical discharge to sensitive electronic devices ...
- •Slip Resistant
- •Water resistant textile upper
- • Extra cushioning
- • Natural Fit
- • Gusseted Tongue
- • Padded Collar
- • Padded Tongue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Glove Jersey W/Pvc Dot Plm Lrg (4024)
- CONDOR Hooded Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (26W769)
- TIMBERLAND PRO Size 7 Men's 6 in Work Boot Composite Work Boot, Brown (TB0A1VXG214)
- MUSTANG SURVIVAL Work Vest, Mesh (Lining), Universal, Orange (MV3192-2-0-216)
- SHOES FOR CREWS Fargo II Pull-On CT Men's Work/Safety Slip Resistant Boot, Size 10 (72117)
- SHOES FOR CREWS Bridgetown Slip On AT Unisex Work/Safety Slip Resistant Shoe, Size 8 (78606)
- SHOES FOR CREWS Bullfrog Pro II CT Unisex Work/Safety Slip Resistant Boot, Size 8 (75738)
- CARHARTT Pac Boots, Composite Toe, 10In, 13M, PR (CMC1259 13 M)
- NEW BALANCE Athletic Shoe, D, 10 1/2, Navy, PR (MIDLOGINA-10.5D)
- TIMBERLAND PRO Size 6-1/2 Women's 6 in Work Boot Alloy Work Boot, Dark Mocha (53359)
- TIMBERLAND PRO 6-Inch Work Boot, M, 11, Brown, PR (TB1A1WSB214)
- Shoes For Crews Composite Toe Boots and Shoes