Shop All Composite Toe Boots and Shoes
Shoes For Crews
Bridgetown II NCT ESD Men's Work/Safety Slip Resistant Shoe, Size 12
Mfr # 72409
Zoro # G311973533
product price: $112.99
/pr
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Size 12
- Footwear Width Medium
- Waterproof Yes
- Slip Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shoes For Crews
- MFR # 72409
- Zoro # G311973533
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 12 |
Footwear Width | Medium |
Details
Color | Black |
Waterproof | Yes |
Slip Resistant | Yes |
Upper Material | Textile; Synthetic/Textile |
Description
This lightweight, athletic-inspired, non-metallic work shoe is targeted toward individuals working in industries and environments where there is substantial risk of the worker passing along a static electrical discharge to sensitive electronic devices ...
- •Slip Resistant
- •Water resistant textile upper
- • Extra cushioning
- • Natural Fit
- • Gusseted Tongue
- • Padded Collar
- • Padded Tongue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Gray, XL, PR (VP9673XL)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 471N01 (471N01)
- JACKSON SAFETY F50 Polycarbonate Heat-Deflecting Face Shield Windows (29088)
- RADIANS SE SV2Z Grn Mesh Med (SV25-2ZGM-M)
- SHOES FOR CREWS Bullfrog Pro II CT Unisex Work/Safety Slip Resistant Boot, Size 8 (75738)
- SHOES FOR CREWS Fargo II Pull-On CT Men's Work/Safety Slip Resistant Boot, Size 10 (72117)
- SHOES FOR CREWS Bridgetown Slip On AT Unisex Work/Safety Slip Resistant Shoe, Size 8 (78606)
- ARIAT Work Boots, Composite, Womens, 8, C, Black, PR (10011976)
- TIMBERLAND PRO 6-Inch Work Boot, W, 11, Brown, PR (TB0A1XK1214)
- TIMBERLAND PRO 8-Inch Work Boot, M, 15, Brown, PR (TB089646214)
- TINGLEY RUBBER Premier G2® Knee Boot, Men's Size 9, 15"H, Composite Safety Toe, Chevron Plus® Sole, Red (93255.09)
- Shoes For Crews Foot Protection