Shop All Composite Toe Boots and Shoes
Shoes For Crews
Bridgetown II NCT ESD Men's Work/Safety Slip Resistant Shoe, Size 10.5
Mfr # 72409
Zoro # G911973278
product price: $112.99
/pr
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Size 10.5
- Footwear Width Medium
- Waterproof Yes
- Slip Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shoes For Crews
- MFR # 72409
- Zoro # G911973278
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10.5 |
Footwear Width | Medium |
Details
Color | Black |
Waterproof | Yes |
Slip Resistant | Yes |
Upper Material | Textile; Synthetic/Textile |
Description
This lightweight, athletic-inspired, non-metallic work shoe is targeted toward individuals working in industries and environments where there is substantial risk of the worker passing along a static electrical discharge to sensitive electronic devices ...
- •Slip Resistant
- •Water resistant textile upper
- • Extra cushioning
- • Natural Fit
- • Gusseted Tongue
- • Padded Collar
- • Padded Tongue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 449L32 (449L32)
- ESS Replacement Polarized Lens (740-0455)
- ERB SAFETY Safety Glasses, Gray Scratch-Resistant (18619)
- APACHE MILLS Entrance Mat, Smoke, 3 ft. W x 4 ft. L (0103117143X4)
- SHOES FOR CREWS Fargo II Pull-On CT Men's Work/Safety Slip Resistant Boot, Size 10 (72117)
- SHOES FOR CREWS Bridgetown Slip On AT Unisex Work/Safety Slip Resistant Shoe, Size 8 (78606)
- SHOES FOR CREWS Bullfrog Pro II CT Unisex Work/Safety Slip Resistant Boot, Size 8 (75738)
- TIMBERLAND PRO Size 8 Men's Work Boot, Black/Gray (TB0A1Q3F001)
- THOROGOOD SHOES Hiker Boot, W, 10, Black, PR (804-6490 W 10)
- REEBOK Athletic Shoe, W, 10, Black (RB4050)
- KEEN Size 12 Men's 6 in Work Boot Carbon Fiber Work Boot, Black/Dark Earth (1021467)
- Shoes For Crews Composite Toe Boots and Shoes