Shop All Composite Toe Boots and Shoes
Shoes For Crews
Bridgetown AT Men's Work/Safety Slip Resistant Shoe, Wide, Size 16
Mfr # 78079W
Zoro # G411972672
product price: $112.99
/pr
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Size 16
- Footwear Width Wide
- Slip Resistant Yes
- Upper Material Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shoes For Crews
- MFR # 78079W
- Zoro # G411972672
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 16 |
Footwear Width | Wide |
Details
Color | Black |
Slip Resistant | Yes |
Upper Material | Leather |
Description
0
- •Slip Resistant
- •Gusseted Tongue
- • Padded Collar
- • Padded Tongue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Leather Drivers, HV Green, L1 Impact TPR (9916/S)
- PETZL ASAP mobile fall arrester (sold without carabiner), ANSI (B070AA00)
- NOTRAX 3 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 3/4" Thick (975S0023BY)
- PROSHIELD 10 Coveralls, 25 PK, White, SMS, Zipper (PB127SWH6X002500)
- SHOES FOR CREWS Bullfrog Pro II CT Unisex Work/Safety Slip Resistant Boot, Size 8 (75738)
- SHOES FOR CREWS Bridgetown Slip On AT Unisex Work/Safety Slip Resistant Shoe, Size 8 (78606)
- SHOES FOR CREWS Fargo II Pull-On CT Men's Work/Safety Slip Resistant Boot, Size 10 (72117)
- AVENGER SAFETY FOOTWEAR Size 11 FOREMEN OXFORD CT, MENS PR (A7118-11W)
- AVENGER SAFETY FOOTWEAR Size 9.5 HAMMER 1000G CN PR, MENS PR (A7577-9.5M)
- ROCKY Size 10-1/2 Men's 8 in Work Boot Composite Work Boot, Black (FQ0006173)
- CARHARTT Size 13 Men's 6 in Work Boot Composite Work Boot, Wheat (CMF6356)
- Shoes For Crews Foot Protection