Shop All Composite Toe Boots and Shoes
Shoes For Crews
Bridgetown AT Men's Work/Safety Slip Resistant Shoe, Wide, Size 12
Mfr # 78079W
Zoro # G211973008
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Size 12
- Footwear Width Wide
- Slip Resistant Yes
- Upper Material Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shoes For Crews
- MFR # 78079W
- Zoro # G211973008
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 12 |
Footwear Width | Wide |
Details
Color | Black |
Slip Resistant | Yes |
Upper Material | Leather |
Description
0
- •Slip Resistant
- •Gusseted Tongue
- • Padded Collar
- • Padded Tongue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Cable Tags 0.39in H x 2.36in W Thermoplastic Polyether Polyurethane White 750/RL (B33-60X10-7643-WT)
- 3M PROTECTA Vest-Positioning Harness, S, Polyester (1161559)
- BRADY Lockout Padlock, Yellow, 1-1/2" W Body, PK6 (ALU-YLW-76ST-KA6PK)
- LYLE Caution Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, LCU3-0146-RD_10x7 (LCU3-0146-RD_10x7)
- SHOES FOR CREWS Fargo II Pull-On CT Men's Work/Safety Slip Resistant Boot, Size 10 (72117)
- SHOES FOR CREWS Bullfrog Pro II CT Unisex Work/Safety Slip Resistant Boot, Size 8 (75738)
- SHOES FOR CREWS Bridgetown Slip On AT Unisex Work/Safety Slip Resistant Shoe, Size 8 (78606)
- REEBOK Athletic Shoe, W, 8 1/2, Black, PR (RB423)
- JUSTIN ORIGINAL WORKBOOTS Work Boots, Men, 11-1/2, D, Pull On, 11inH, PR (SE4812)
- REEBOK Work Boots, Composite, Men, 8, W, Oxford, PR (RB4177)
- TIMBERLAND PRO Athletic Shoe, M, 12, Gray, PR (TB0A2B6X065)
- Shoes For Crews Foot Protection