Shop All Composite Toe Boots and Shoes
Shoes For Crews
Bridgetown AT Men's Work/Safety Slip Resistant Shoe, Size 9
Mfr # 78079
Zoro # G211973022
product price: $112.99
/pr
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Size 9
- Footwear Width Medium
- Upper Material Leather
- Slip Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shoes For Crews
- MFR # 78079
- Zoro # G211973022
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 |
Footwear Width | Medium |
Details
Color | Black |
Upper Material | Leather |
Slip Resistant | Yes |
Description
The Bridgetown AT is one of the most comfortable men's safety shoes you can choose and has an aluminum safety toe that meets ASTM F-2413 standards bearing a class 75 rating and electrical hazard (EH) protection. Other elements of comfort and safety inc...
- •Slip Resistant
- •Gusseted Tongue
- • Padded Collar
- • Padded Tongue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Glove, Cut/Heat-Resistant, Grn, L, PR (3062-L (9))
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, M, Black/Silver, Polyester (IEX-MWR-03-M)
- DISASTER MANAGEMENT SYSTEMS Hazmat ICS Worksheet, PK25 (DMS 05566)
- MECHANIX WEAR FastFit® Wolf Grey Tactical Glove, L, 9" L, PR (FFTAB-88-010)
- SHOES FOR CREWS Bridgetown Slip On AT Unisex Work/Safety Slip Resistant Shoe, Size 8 (78606)
- SHOES FOR CREWS Fargo II Pull-On CT Men's Work/Safety Slip Resistant Boot, Size 10 (72117)
- SHOES FOR CREWS Bullfrog Pro II CT Unisex Work/Safety Slip Resistant Boot, Size 8 (75738)
- TIMBERLAND PRO Athletic Shoe, M, 11, Black, PR (TB1A2123001)
- TIMBERLAND PRO Hiker Shoe, M, 12, Brown, PR (TB0A1ZR1214)
- CARHARTT Work Boots, Mens, 8, M, Insulated, Drk Brn, PR (CMF8389-8M)
- CAROLINA SHOE Size 12 Men's 8 in Work Boot Composite Work Boot, Brown (CA5589)
- Shoes For Crews Composite Toe Boots and Shoes