Shop All Composite Toe Boots and Shoes
Shoes For Crews
Bridgetown AT Men's Work/Safety Slip Resistant Shoe, Size 7
Mfr # 78079
Zoro # G411972443
product price: $112.99
/pr
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Size 7
- Footwear Width Medium
- Slip Resistant Yes
- Upper Material Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shoes For Crews
- MFR # 78079
- Zoro # G411972443
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 7 |
Footwear Width | Medium |
Details
Color | Black |
Slip Resistant | Yes |
Upper Material | Leather |
Description
The Bridgetown AT is one of the most comfortable men's safety shoes you can choose and has an aluminum safety toe that meets ASTM F-2413 standards bearing a class 75 rating and electrical hazard (EH) protection. Other elements of comfort and safety inc...
- •Slip Resistant
- •Gusseted Tongue
- • Padded Collar
- • Padded Tongue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Self Retracting Lifeline, 20 ft L, 1Leg (3100261)
- CARHARTT Size 10-1/2 Men's 6 in Work Boot Composite Work Boot, Black (CME6351)
- ULTRATECH Ultra-Rapid Boom - 50' (9690)
- BRADY Wire Markers, Legend 650-674, Blk/Wht, PK25 (WM-650-674-PK)
- SHOES FOR CREWS Bullfrog Pro II CT Unisex Work/Safety Slip Resistant Boot, Size 8 (75738)
- SHOES FOR CREWS Bridgetown Slip On AT Unisex Work/Safety Slip Resistant Shoe, Size 8 (78606)
- SHOES FOR CREWS Fargo II Pull-On CT Men's Work/Safety Slip Resistant Boot, Size 10 (72117)
- JUSTIN ORIGINAL WORKBOOTS Work Boots, Men, 9, EE, Pull On, 11inH, PR (SE4812)
- AVENGER SAFETY FOOTWEAR Size 11 WEDGE CN PR, MENS PR (A7508-11M)
- NORTHSIDE Size 8 M, Men's Thomason Nano Toe Work Shoe, Medium Brown PR (322282M211XX080XXX)
- TIMBERLAND PRO Oxford Shoe, XW, 10, Brown, PR (TB0A5XXB214)
- Shoes For Crews Foot Protection