Shop All Composite Toe Boots and Shoes
This Product is Discontinued
Shoes For Crews
Bridgetown AT Men's Work/Safety Slip Resistant Shoe, Size 10 (Discontinued)
Mfr # 78079
Zoro # G911972189
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black
- Size 10
- Footwear Width Medium
- Upper Material Leather
- Slip Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shoes For Crews
- MFR # 78079
- Zoro # G911972189
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 |
Footwear Width | Medium |
Details
Color | Black |
Upper Material | Leather |
Slip Resistant | Yes |
Description
The Bridgetown AT is one of the most comfortable men's safety shoes you can choose and has an aluminum safety toe that meets ASTM F-2413 standards bearing a class 75 rating and electrical hazard (EH) protection. Other elements of comfort and safety inc...
- •Slip Resistant
- •Gusseted Tongue
- • Padded Collar
- • Padded Tongue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Bib Apron, Yellow, 48 In. L (56-600)
- ELIDE FIRE Rated For ABC Type Fires Mono Ammonium Phosphate Dry Chemical Agent Not U S Coast Guard Approved (ELY6)
- ZORO SELECT Incandescent Bulb, 130V 25W, PK10 (SSMABT1513025G)
- MSA SAFETY Vertical Ladder Lifeline Kit (30914-00)
- SHOES FOR CREWS Bridgetown Slip On AT Unisex Work/Safety Slip Resistant Shoe, Size 8 (78606)
- SHOES FOR CREWS Bullfrog Pro II CT Unisex Work/Safety Slip Resistant Boot, Size 8 (75738)
- SHOES FOR CREWS Fargo II Pull-On CT Men's Work/Safety Slip Resistant Boot, Size 10 (72117)
- REEBOK Work Boots, Composite, Men, 8, W, Oxford, PR (RB4177)
- BAFFIN Winter Boots, Mens, 12, Lace, Nonmetal, PR (7157-0238-001)
- THOROGOOD SHOES 6-Inch Work Boot, EE, 10, Brown, PR (804-4514 2E 100)
- TIMBERLAND PRO Mens PRO(R) Disruptor AlloyToe Chukka (TB0A1BAB214)
- Shoes For Crews Foot Protection