Shop All Plain-Toe Work Boots and Shoes
Shoes For Crews
Boots, Size 8, 1-1/4" H, Black, Plain, PR
Mfr # 5008
Zoro # G7790937
product price: $34.95
/pr
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 8
- Gender Unisex
- Toe Type Plain
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shoes For Crews
- MFR # 5008
- Zoro # G7790937
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 8 |
Boot Height | 1 1/4 in |
Height | 1-1/4" |
Details
Color | Black |
Gender | Unisex |
Toe Type | Plain |
Insulated | No |
Closure Type | Pull On |
Footwear Sole Pattern | SFC Mighty Grip(TM) |
Rubber Boot Style | Ankle |
Insulation Type | None |
Item | Boots |
Style Number | 5008 |
Midsole Material | EVA |
Metatarsal Guard | No |
Footwear Closure Type | Pull On |
For Outdoor Traction | No |
Predominant Footwear Color | Black |
Upper Material | Rubber |
Outsole Material | Rubber |
Shoe Style | Ankle |
Series | 5008 |
Description
Boots, Shoe Style Ankle, Toe Type Plain, Footwear Sole Pattern SFC Mighty Grip(TM), Insulated No, Size 8, Unisex, Boot Height 1 1/4 in, Metatarsal Guard No, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUNGSTOWN GLOVE CO Winter Glove, Warm/Waterproof, Blk, L, PR (03-3450-80-L)
- ALLEGRO INDUSTRIES High Pressure Flow Valve (9992)
- LABELMASTER Used Batteries Label, 6"x6", Vinyl, PK100 (KWMV)
- SEE ALL INDUSTRIES Mirror, Convex, Outdoor, Acrylic, 24" dia. (PLXO1524)
- SHOES FOR CREWS Boots, Size 7, 1-1/4" H, Black, Plain, PR (5008)
- SHOES FOR CREWS Boots, Size 5, 10" Height, Black, Plain, PR (5005)
- SHOES FOR CREWS Rowan Men's Work/Safety Slip Resistant Boot, Size 8 (60435)
- TALON TRAX Knee Boots, Size 11, 15" H, White, Plain, PR (45DZ21)
- REEBOK Sublite Cushion Work 13W Black, PR (RB4036)
- GENUINE GRIP Oxford Shoes, Black, Mens, 7.5, M, PR (7100-7.5M)
- CAROLINA SHOE Wrk Boots, Mens, 12, D, Welted, 8inH, Black, PR (CA8823)
- Shoes For Crews Plain-Toe Work Boots and Shoes