Shop All Plain-Toe Work Boots and Shoes
Shoes For Crews
Boots, Size 5, 10" Height, Black, Plain, PR
Mfr # 5005
Zoro # G7786843
product price: $43.69
/pr
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 5
- Gender Unisex
- Toe Type Plain
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shoes For Crews
- MFR # 5005
- Zoro # G7786843
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 5 |
Height | 10" |
Boot Height | 10 in |
Details
Color | Black |
Gender | Unisex |
Toe Type | Plain |
Insulated | No |
Closure Type | Pull On |
Style Number | 5005 |
Item | Boots |
For Outdoor Traction | No |
Upper Material | Rubber |
Footwear Closure Type | Pull On |
Metatarsal Guard | No |
Predominant Footwear Color | Black |
Footwear Sole Pattern | SFC V-Grip |
Outsole Material | Rubber |
Insulation Type | None |
Rubber Boot Style | Mid-Calf |
Midsole Material | EVA |
Shoe Style | Mid-Calf |
Series | 5005 |
Description
Boots, Shoe Style Mid-Calf, Toe Type Plain, Footwear Sole Pattern SFC V-Grip, Insulated No, Size 5, Unisex, Boot Height 10 in, Metatarsal Guard No, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONGUARD Overboots, Men, XL, Button Tab, Blk, PVC, PR (8603000)
- WEARWELL 4 ft. L x Grease Resistant Natural Rubber, 1/2" Thick (454)
- LYLE No Exit Sign, English, 14" W, 10" H, Polyester, White (LCU1-0007-ED_14x10)
- BERNE Sweatshirt, Hi-Vis, Hooded, XL, Reg, Yellow (HVF101)
- SHOES FOR CREWS Boots, Size 8, 1-1/4" H, Black, Plain, PR (5008)
- SHOES FOR CREWS Boots, Size 7, 1-1/4" H, Black, Plain, PR (5008)
- SHOES FOR CREWS Rowan Men's Work/Safety Slip Resistant Boot, Size 8 (60435)
- GENUINE GRIP Work Boots, Black, Mens, 10, W, PR (7160-10W)
- AVENGER SAFETY FOOTWEAR Work Boots, 11, M, Black, Composite, PR (A7248-M)
- TINGLEY Orion Winter Boot, Size 13 to 15, PR (7500G)
- CAROLINA SHOE Wrk Boots, Mens, 13, D, Welted, 8inH, Black, PR (CA8823)
- Shoes For Crews Plain-Toe Work Boots and Shoes