Shop All Plain-Toe Work Boots and Shoes
This Product is Discontinued
Shoes For Crews
Boots, Size 10, 1-1/4" H, Black, Plain, PR (Discontinued)
Mfr # 5008
Zoro # G7790955
This Product is Discontinued
Key Features
- Color Black
- Size 10
- Gender Unisex
- Toe Type Plain
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shoes For Crews
- MFR # 5008
- Zoro # G7790955
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 10 |
Boot Height | 1 1/4 in |
Height | 1-1/4" |
Footwear Size | 10 |
Details
Color | Black |
Gender | Unisex |
Toe Type | Plain |
Insulated | No |
Closure Type | Pull On |
Metatarsal Guard | No |
Insulation Type | None |
Style Number | 5008 |
Rubber Boot Style | Ankle |
Midsole Material | EVA |
Item | Boots |
Outsole Material | Rubber |
For Outdoor Traction | No |
Upper Material | Rubber |
Footwear Sole Pattern | SFC Mighty Grip(TM) |
Predominant Footwear Color | Black |
Footwear Closure Type | Pull On |
Shoe Style | Ankle |
Series | 5008 |
Description
Boots, Shoe Style Ankle, Toe Type Plain, Footwear Sole Pattern SFC Mighty Grip(TM), Insulated No, Size 10, Unisex, Boot Height 1 1/4 in, Metatarsal Guard No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.