Shop All Composite Toe Boots and Shoes
Shoes For Crews
Badlands Hiker Slip-On NCT CSA Men's Work/Safety Slip Resistant Boot, Wide, Size 8.5
Mfr # 72323W
Zoro # G411971019
product price: $118.99
/pr
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Size 8.5
- Footwear Width Wide
- Waterproof Yes
- Upper Material Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shoes For Crews
- MFR # 72323W
- Zoro # G411971019
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8.5 |
Footwear Width | Wide |
Details
Color | Black |
Waterproof | Yes |
Upper Material | Leather |
Slip Resistant | Yes |
Description
0
- •Slip Resistant
- •Leather
- • Removable Insole
- • Water Resistant
- • Puncture Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cut Resistant Coated Gloves, 2 Cut Level, Nitrile/Polyurethane, XL, 1 PR (NFD15/10XL)
- ACTION CHEMICAL Shoe Covers, SlipResistSole, L, White, PK300 (M2105W-N/S-18)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FSG-17-702 (FSG-17-702)
- 5.11 Short Sleeve Utility Polo, L, Academy Blue (41180)
- SHOES FOR CREWS Bullfrog Pro II CT Unisex Work/Safety Slip Resistant Boot, Size 8 (75738)
- SHOES FOR CREWS Bridgetown Slip On AT Unisex Work/Safety Slip Resistant Shoe, Size 8 (78606)
- SHOES FOR CREWS Fargo II Pull-On CT Men's Work/Safety Slip Resistant Boot, Size 10 (72117)
- THOROGOOD SHOES Athletic Shoe, W, 13, Black, PR (809-6110 W 13)
- OLIVER BY HONEYWELL Size 10-1/2 Men's 6 in Work Boot Composite Work Boot, Brown (45637C-BRN)
- GEORGIA BOOT Georgia Boot FLXpoint ULTRA Composite Toe Waterproof Work Boot (GB00554 W 105)
- TIMBERLAND PRO Hiker Shoe, M, 8, Brown, PR (TB1A219B214)
- Shoes For Crews Composite Toe Boots and Shoes