Shop All Plain-Toe Work Boots and Shoes
Shoes For Crews
August Women's Work/Safety Slip Resistant Boot, Size 7
Mfr # 60654
Zoro # G811971145
product price: $81.19
/pr
Free Shipping & Returns
$81.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Size 7
- Footwear Width Medium
- Resists Slip Resistant
- Upper Material Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shoes For Crews
- MFR # 60654
- Zoro # G811971145
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 7 |
Footwear Width | Medium |
Details
Color | Black |
Resists | Slip Resistant |
Upper Material | Leather |
Description
The August work boot for women features a natural fit with padded collar and tongue, and a premium insole -- offering lasting comfort and support. This women’s boot is powered by SFC's clog and slip-resistant GLADIATOR; outsole technology and in...
- •Slip Resistant
- •Gusseted Tongue
- • Padded Collar
- • Padded Tongue
- • Pull Loops: Heel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex, 7-1/2, 1 PR (87-118)
- HONEYWELL NORTH North Safety A700 Series Safety Glasses (A705)
- ZORO SELECT Full Dome Mirror, 26 In., Acrylic Hi Viz (ONV-360-26-SB)
- PORTWEST Hi-Vis Two-Tone Bomber Jacket, Med (US363)
- SHOES FOR CREWS Sentry Pro Unisex Work/Safety Slip Resistant Boot, Size 6 (63521)
- SHOES FOR CREWS Boots, Size 8, 1-1/4" H, Black, Plain, PR (5008)
- SHOES FOR CREWS Rowan Men's Work/Safety Slip Resistant Boot, Size 10 (60435)
- SHOES FOR CREWS Boots, Size 5, 10" Height, Black, Plain, PR (5005)
- SHOES FOR CREWS Boots, Size 7, 1-1/4" H, Black, Plain, PR (5008)
- SHOES FOR CREWS Rowan Men's Work/Safety Slip Resistant Boot, Size 8 (60435)
- GENUINE GRIP Athletic Shoes, Women, White, 215-8.5W, PR (215-8.5W)
- Shoes For Crews Foot Protection