Shop All Plain-Toe Work Boots and Shoes
This Product is Discontinued
Shoes For Crews
ARROW 6" 4SG Men's Work/Safety Slip Resistant Boot, Size 10.5 (Discontinued)
Mfr # 62314
Zoro # G911973872
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Brown
- Footwear Width Medium
- Resists Slip Resistant
- Upper Material Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shoes For Crews
- MFR # 62314
- Zoro # G911973872
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 10.5 |
Footwear Width | Medium |
Details
Color | Brown |
Resists | Slip Resistant |
Upper Material | Leather |
Description
Originally developed for those who don’t want to compromise athletic styling for safety and on-the-job performance, this update to our original ACE ARROW; 6" features the same high-rebound REVIVE; midsole foam, medial and lateral TPU s...
- •Slip Resistant
- •GLADIATORTM
- • TRIPGUARDTM
- • REVIVETM
- • 4SG
- • Ladder Grab
- • Action Ankle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Fire Extinguisher Plant Marking Stencil (PMS233)
- DUNLOP Men's Chest Wader, Steel Toe, Defined Heel, Waterproof, Heavy PVC Upper, Black, Size 7 (8606700)
- OCCUNOMIX Hooded Sweatshirt, 3XL, ANSI Class 3 (LUX-HZSWTBX-O3X)
- PLUGFONES ComforTwist Ear Plugs, 23dB, Yellow, 5 PK (PRP-FY10)
- SHOES FOR CREWS Rowan Men's Work/Safety Slip Resistant Boot, Size 10 (60435)
- SHOES FOR CREWS Boots, Size 8, 1-1/4" H, Black, Plain, PR (5008)
- SHOES FOR CREWS Rowan Men's Work/Safety Slip Resistant Boot, Size 8 (60435)
- SHOES FOR CREWS Sentry Pro Unisex Work/Safety Slip Resistant Boot, Size 6 (63521)
- SHOES FOR CREWS Boots, Size 7, 1-1/4" H, Black, Plain, PR (5008)
- SHOES FOR CREWS Boots, Size 5, 10" Height, Black, Plain, PR (5005)
- TALON TRAX Knee Boots, Size 9, 15" H, White, Plain, PR (45DZ19)
- Shoes For Crews Foot Protection