Shop All Overboots and Overshoes
This Product is Discontinued
Shoe In
Overshoes, XL, Pull On, Charc, EVA, PR (Discontinued)
Mfr # 161-0888 XL
Zoro # G4335222
This Product is Discontinued
Key Features
- Size 13 to 16-1/2
- Color Charcoal
- Material EVA
- Gender Men's
- Toe Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shoe In
- MFR # 161-0888 XL
- Zoro # G4335222
- UPC # 014799852108
- Country of Origin China
- Category Overboots and Overshoes
Dimensions
Size | 13 to 16-1/2 |
Height | 3" |
Fits Shoe Size | 13 to 16-1/2 |
Boot Height | 3 in |
Fits Footwear Size | 13 to 16-1/2 |
Description
Overshoes, Ankle, Footwear Sole Pattern Ribbed, Toe Type Plain, Charcoal, Fits Shoe Size 13 to 16-1/2, Style Number 161-0888, Boot Height 3 in, Men's, Metatarsal Guard No, Size 13 to 16-1/2, Waterproof Yes, Upper Material EVA, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.