Shop All Overboots and Overshoes
This Product is Discontinued
Shoe In
Open Toe Overshoes, M 11.5-12, W12+, L, PR (Discontinued)
Mfr # 161-0777 L
Zoro # G1818960
This Product is Discontinued
Key Features
- Size L
- Color Charcoal
- Material Ethylene Vinyl Acetate
- Gender Unisex
- Toe Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shoe In
- MFR # 161-0777 L
- Zoro # G1818960
- UPC # 014799846237
- Country of Origin China
- Category Overboots and Overshoes
Dimensions
Size | L |
Boot Height | 3 in |
Fits Shoe Size | Men's 11-1/2 to 12, Women's 12 to 16-1/2 |
Fits Footwear Size | Men's 11-1/2 to 12, Women's 12 to 16-1/2 |
Details
Color | Charcoal |
Material | Ethylene Vinyl Acetate |
Gender | Unisex |
Toe Type | Plain |
Waterproof | No |
Metatarsal Guard | No |
Upper Material | EVA |
Item | Open Toe Overshoes |
Style Number | 161-0777 |
Footwear Sole Pattern | Ribbed |
Typical Overboot/Overshoe Application | General Use |
Resists | Slips |
Predominant Footwear Color | Gray |
Outsole Material | EVA |
Midsole Material | EVA |
Footwear Closure Type | Slip On |
Rubber Boot Style | Ankle |
Shoe Style | Ankle |
Series | 161-0777 |
Description
Open Toe Overshoes, Ankle, Footwear Sole Pattern Ribbed, Toe Type Plain, Charcoal, Fits Shoe Size Men's 11-1/2 to 12 / Women's 12 to 16-1/2, Style Number 161-0777, Boot Height 3 in, Unisex, Metatarsal Guard No, Size Men's 11-1/2 to 12 / Women's 12 to 16-1/2, Waterproof No, Upper Material EVA, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.