Shockwave

Lenovo Speaker M0520


product price: $37.19
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Shockwave
  • MFR # SH735990
  • Zoro # G404041163
  • UPC #
    723902600733
  • Country of Origin China
  • Category Soundbars

Description

provides portable shape and quality performance for all your computer entertainment. Ultra-portable with USB power supply which means compatible with laptop. Stylish design and exquisite tone that bring perfect experience for you.
  • Speaker Configuration: 2.
  • USB: Yes.
  • RMS Output Power: 2 W.
  • Height: 3.6".
  • Width: 3.5".
  • Depth: 3.5".
  • Color: Black.
  • Frequency Response: 90 Hz to 20 kHz.
  • Input Voltage: 5 V DC.
  • Certifications and Standards: CCC S&E/CB.
  • Power Source: USB.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.