Shop All Headsets
Shockwave
Bluetooth Hands Free Kit with Bonus Headset
Mfr # SH590694
Zoro # G303969803
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Stay safe while driving by keeping all of your conversations completely hands-free with the Halo . This unique set features a 2-in-1 design, which allows you to answer calls however it's most comfortable for you. Either use the in-car speaker for hands-free calls, ideal for a conversation with an entire car of people, or attach the Bluetooth headset for hands-free calls in private. The headset connects directly to the in-car speaker for easy charging, and can even be used as a standalone Bluetooth headset for use wherever you go!
Features- Safely make and receive phone calls while you're driving by staying hands-free
- Unique 2-in-1 design includes both a Bluetooth headset as well as an in-car speaker with built-in microphone
- Detachable headset connects to the speaker for in-car use or you can pick it up for private calls
- Charge the headset by simply connecting it to the speaker and then connecting the speaker to the dock
- In-car speaker dock features a gooseneck design so you can easily position the speaker so it's just right for you
- Also includes a USB cable as an alternate way to charge the headset
- Headset can even be used as a separate wireless Bluetooth headset anywhere you go for added convenience
- Detachable Bluetooth Headset
- Car Speaker With Built-In Microphone
- Gooseneck Car Charger Dock
- USB Cable
- Extra Ear Pieces
- Operating Instructions
- Color: Black
- Bluetooth: Bluetooth V3.0
- Range: Up to 33 ft.
- Bluetooth Frequency Range: 2.4 GHz - 2.4835GHz
- Receiving Sensitivity: -88dB
- Charging Time: About 1.5 hours
- Talk Time: Up to 4 hrs.
- Standby Time: 120 hrs
- Base Dimension:: 3" H x 2.1" W x 1.1" D
- Headset Dimension:: 2" L x 0.6" W x 0.4" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMAK Wrist Rest, Black, ergoBeads (IMAA10165)
- DANTONA Bathroom Automation Battery (FLUSH-3)
- STREAMLIGHT Rechargeable Battery, 3.7V, Blue (22101)
- CETIS Emergency Phone, Black (Aegis-LBE-08 (BK))
- LOGITECH Logitech Zone Wireless Headset (981-000913)
- DELTON 30Y Professional Wired Mono Computer Headset w/ Dual Noise Canceling Microphone, USB-A USB-C Adapter (DWH30Y)
- DELTON 50X Wireless Computer Headset Bluetooth Headphone Canceling Mono Computer Headset Charging Dock (DBTHEAD50X)
- ASUS Rog Delta Usb C Gmng Hdst (90YH02K0-B2UA00)
- JABRA Evolve 20 UC-certified Professional Headset (100-55900000-02)
- ROADKING Noise-Canceling Mono Bluetooth Headset (RKING1000)
- INNOVERA Monaural Over The Head Bluetooth Headset, Black/Silver (70002)
- Shockwave Headsets