Shop All Barrier, Flagging and Underground Tapes
Shockwatch
ShockWatch® Alert Tape, 2" x 100 yds., Black/Yellow, 1/Case
Mfr # SHWAT
Zoro # G2297029
product price: $91.45
/ea
Free Shipping & Returns
$91.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 100 yds.
- Color Black/Yellow
- Width 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shockwatch
- MFR # SHWAT
- Zoro # G2297029
- UPC # 848109007816
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Length | 100 yds. |
Width | 2" |
Details
Item | Shockwatch Alert Tape,2"x100 yd. |
Color | Black/Yellow |
Description
Shockwatch Alert Tape,2 In.x100 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Vinyl Poncho, Pink (7010-VP PK)
- BLACK DIAMOND SpillPack Kit, Universal, Wheeled, 95 gal. (1397KU-BD)
- NEVS Date Opened/Exp Date/Initial 3/8" x 1-1/2" (PAUX-136)
- PYRAMEX Safety Glasses, I/O Mirror Anti-Fog ; Anti-Static ; Anti-Scratch (SB1880ST)
- ZORO SELECT Flagging Tape, Blue/Blk, 300ft x 1-3/16In (PDBBK-200)
- THE BRUSH MAN Perimeter Marking Flags - Yellow, 100’ Line, 10PK (PENNANT OSHA Y)
- MUTUAL INDUSTRIES 2.5X3.5X21" Green Wire Marking Flags, 1000C (15901-39-21)
- EMPIRE LEVEL 600 ft. x 1" Pink Flagging Tape (77-063)
- ZORO SELECT Barricade Tape, Red/Black, 200 ft x 3 In (15Y412)
- ZORO SELECT Texas Flagging Tape, Yllw, 300ft, 1-3/16 In (TXY-200)
- ZORO SELECT Biodegradable Flagging Tape, Yellow, 100ft (BDY-200)
- Shockwatch Barrier, Flagging and Underground Tapes