Shop All Shipping Labels
Shockwatch
Shock Indicator Companion Label, PK500
Mfr # 26107ML
Zoro # G0503134
product price: $152.99
/pk 500, $0.31/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shock Indicator Type Shockwatch Indicator Companion
- Resettable Not Resettable
- Label Width 5 3/4 in
- Label Height 8 3/4 in
- Language English, French, German, Spanish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shockwatch
- MFR # 26107ML
- Zoro # G0503134
- Country of Origin Mexico
- Category Shipping Labels
Dimensions
Label Width | 5 3/4 in |
Label Height | 8 3/4 in |
Details
Shock Indicator Type | Shockwatch Indicator Companion |
Item | Shock Indicator Companion Label |
Resettable | Not Resettable |
Language | English, French, German, Spanish |
Background Color | White |
Status When Shipped | Armable |
Label Finish | Laminated |
Adhesive Material | Acrylic |
Type of Damage Indicated | Shock |
Shelf Life | 2 yr |
Message Color | Black |
Label Material | Self Adhesive Paper |
Min. Operating Temp. | -13 Degrees F |
Max. Operating Temp. | 140 Degrees F |
Temperature Range | -10 Degrees to 90 Degrees C |
Description
Shock Indicator Companion Label, Shock Indicator Type Shockwatch Indicator Companion, Resettable Not Resettable, Label Width 5 3/4 in, Label Height 8 3/4 in, Temperature Range -10 Degrees to 90 Degrees C, Adhesive Material Acrylic, Shelf Life 2 yr, Status When Shipped Armable, Language English, French, German, Spanish, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Sheet Protector, Poly, Non-Glare, PK100 (62028)
- ZORO SELECT Corrugated Boxes, 30" x 20" x 18", Kraft, 15/Bundle (55VJ25)
- STALWART Stalwart 75-ST6040 0.15 x 4 mm Letter & Number Steel Stamping Punch Die with Plastic Storage Case; Black - 36 Piece (75-ST6040)
- 2000 PLUS Economy Dater, Self-Inking, Black (010129)
- SHOCKWATCH G-Force Indicator Label, 100G, PK50 (20100)
- SHOCKWATCH G-Force Indicator Label, 37G, PK50 (20686)
- SHOCKWATCH G-Force Indicator Label, 50G, PK50 (20500)
- SHOCKWATCH G-Force Indicator Label, 10G, PK50 (46000K)
- SHOCKWATCH G-Force Indicator Label, 50G, PK50 (50000K)
- SHOCKWATCH G-Force Indicator Label, 75G, PK50 (51000K)
- TAPE LOGIC Tape Logic® Labels, "Pull Tab Reusable - Do Not Discard", 2" x 3", Yellow/Black, 500/Roll (DL1386)
- Shockwatch Shipping Labels