Shop All Shipping Labels
Shockwatch
Shock Indicator Companion Label, PK500
Mfr # 26107
Zoro # G0508034
product price: $145.99
/pk 500, $0.29/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shock Indicator Type Shockwatch Indicator Companion
- Resettable Not Resettable
- Label Width 5 3/4 in
- Label Height 8 3/4 in
- Max. Operating Temp. 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shockwatch
- MFR # 26107
- Zoro # G0508034
- Country of Origin Mexico
- Category Shipping Labels
Dimensions
Label Width | 5 3/4 in |
Label Height | 8 3/4 in |
Details
Shock Indicator Type | Shockwatch Indicator Companion |
Item | Shock Indicator Companion Label |
Resettable | Not Resettable |
Max. Operating Temp. | 140 Degrees F |
Type of Damage Indicated | Shock |
Message Color | Black |
Language | English |
Adhesive Material | Acrylic |
Label Material | Self Adhesive Paper |
Background Color | White |
Label Finish | Laminated |
Min. Operating Temp. | -13 Degrees F |
Shelf Life | 2 yr |
Status When Shipped | Armable |
Temperature Range | -10 Degrees to 90 Degrees C |
Description
Shock Indicator Companion Label, Shock Indicator Type Shockwatch Indicator Companion, Resettable Not Resettable, Label Width 5 3/4 in, Label Height 8 3/4 in, Temperature Range -10 Degrees to 90 Degrees C, Adhesive Material Acrylic, Shelf Life 2 yr, Status When Shipped Armable, Language English, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICEMATE RecycledDeskTray, 151/8x87/8x15, Lttr, PK6 (26212)
- ACCO Pressboard Report Cover 8-1/2 x 11", Dark Green (A7025976A)
- 2000 PLUS Replacement Ink Pad, Black (65478)
- ADIROFFICE Large Wall Mountable Mailbox with Key Lock (ADI631-04-BLK)
- SHOCKWATCH G-Force Indicator Label, 100G, PK50 (SD-100G)
- SHOCKWATCH G-Force Indicator Label, 5G, PK50 (45000K)
- SHOCKWATCH Shock Indicator Companion Label, PK200 (26106)
- SHOCKWATCH G-Force Indicator Label, 37G, PK50 (49000K)
- SHOCKWATCH G-Force Indicator Label, 37G, PK50 (SD-37G)
- SHOCKWATCH G-Force Indicator Label, 50G, PK50 (20500)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 3" x 4", Fluorescent Pink, 500/Roll (DL631K)
- Shockwatch Shipping Labels