Shop All Shipping Labels
Shockwatch
Shock Indicator Companion Label, PK200
Mfr # 26107ML#2
Zoro # G0507876
product price: $77.19
/pk 200, $0.39/ea
Free Shipping & Returns
$77.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shock Indicator Type Shockwatch Indicator Companion
- Resettable Not Resettable
- Label Width 5 3/4 in
- Label Height 8 3/4 in
- Label Finish Laminated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shockwatch
- MFR # 26107ML#2
- Zoro # G0507876
- Country of Origin Mexico
- Category Shipping Labels
Dimensions
Label Width | 5 3/4 in |
Label Height | 8 3/4 in |
Details
Item | Shock Indicator Companion Label |
Shock Indicator Type | Shockwatch Indicator Companion |
Resettable | Not Resettable |
Label Finish | Laminated |
Type of Damage Indicated | Shock |
Message Color | Black |
Background Color | White |
Max. Operating Temp. | 140 Degrees F |
Adhesive Material | Acrylic |
Min. Operating Temp. | -13 Degrees F |
Label Material | Self Adhesive Paper |
Status When Shipped | Armable |
Language | Chinese, English, Japanese, Korean |
Shelf Life | 2 yr |
Temperature Range | -10 Degrees to 90 Degrees C |
Description
Shock Indicator Companion Label, Shock Indicator Type Shockwatch Indicator Companion, Resettable Not Resettable, Label Width 5 3/4 in, Label Height 8 3/4 in, Temperature Range -10 Degrees to 90 Degrees C, Adhesive Material Acrylic, Shelf Life 2 yr, Status When Shipped Armable, Language Chinese, English, Japanese, Korean, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT UV Rated Wire Loom - 1.25" x 50 ft- Black (WL-ED-UV-125-50-BK)
- RAPID DUAX Heavy-Duty Staples, 0.75" Leg, 0.5" Crown, Steel, 1,000 Staples (73339)
- MARSH Oil Stencil Board, 20" L x 6" W, Paper (OB15-6X20-50)
- HP HP 414A, (W2020A) Black Original LaserJet Toner Cartridge (W2020A)
- SHOCKWATCH ShockWatch® Companion Labels, White/Black, 200/Case (SHWCL)
- SHOCKWATCH G-Force Indicator Label, 25G, PK50 (48000K)
- SHOCKWATCH G-Force Indicator Label, 75G, PK50 (20300)
- SHOCKWATCH G-Force Indicator Label, 15G, PK50 (47000K)
- SHOCKWATCH G-Force Indicator Label, 37G, PK50 (20686)
- SHOCKWATCH G-Force Indicator Label, 75G, PK50 (SD-75G)
- AVERY Shipping Labels, Sure Feed Techn, PK100 (6527)
- Shockwatch Shipping Labels