Shop All Shipping Labels
Shockwatch
Shock Indicator Companion Label, PK200
Mfr # 26106ML
Zoro # G0503895
product price: $74.95
/pk 200, $0.37/ea
$74.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shock Indicator Type Shockwatch Indicator Companion
- Resettable Not Resettable
- Label Width 5 3/4 in
- Label Height 8 3/4 in
- Language English, French, German, Spanish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shockwatch
- MFR # 26106ML
- Zoro # G0503895
- Country of Origin Mexico
- Category Shipping Labels
Dimensions
Label Width | 5 3/4 in |
Label Height | 8 3/4 in |
Details
Shock Indicator Type | Shockwatch Indicator Companion |
Item | Shock Indicator Companion Label |
Resettable | Not Resettable |
Language | English, French, German, Spanish |
Status When Shipped | Armable |
Message Color | Black |
Shelf Life | 2 yr |
Max. Operating Temp. | 140 Degrees F |
Label Finish | Laminated |
Type of Damage Indicated | Shock |
Label Material | Self Adhesive Paper |
Min. Operating Temp. | -13 Degrees F |
Background Color | White |
Adhesive Material | Acrylic |
Temperature Range | -10 Degrees to 90 Degrees C |
Description
Shock Indicator Companion Label, Shock Indicator Type Shockwatch Indicator Companion, Resettable Not Resettable, Label Width 5 3/4 in, Label Height 8 3/4 in, Temperature Range -10 Degrees to 90 Degrees C, Adhesive Material Acrylic, Shelf Life 2 yr, Status When Shipped Armable, Language English, French, German, Spanish, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTUS Super Stacker Crayon Box, Clear, 4 3/4 x 3 1/2 x 1 3/5 (40311)
- ZORO SELECT Corrugated Boxes, 12" x 9" x 9", Kraft, 25/Bundle (11R215)
- DYNABRADE ERASER DISC (DB92297)
- ACCO Paper Clip, Silver, Steel Wire, PK1000 (ACC72320)
- SHOCKWATCH G-Force Indicator Label, 25G, PK50 (20700)
- SHOCKWATCH G-Force Indicator Label, 37G, PK50 (SD-37G)
- SHOCKWATCH G-Force Indicator Label, 100G, PK50 (SD-100G)
- SHOCKWATCH Shock Indicator Companion Label, PK200 (26126)
- SHOCKWATCH G-Force Indicator Label, 37G, PK50 (20686)
- SHOCKWATCH G-Force Indicator Label, 10G, PK50 (46000K)
- AVERY Address Labels, Sure Feed Techno, PK300 (6525)
- Shockwatch Shipping Labels