Shop All Shipping Labels
Shockwatch
Shock Indicator Companion Label, PK200
Mfr # 26106
Zoro # G605379911
$71.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shock Indicator Type Shockwatch Indicator Companion
- Resettable Not Resettable
- Label Width 5 3/4 in
- Label Height 8 3/4 in
- Type of Damage Indicated Shock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shockwatch
- MFR # 26106
- Zoro # G605379911
- UPC # 751571535261
- Country of Origin Mexico
- Category Shipping Labels
Dimensions
Label Width | 5 3/4 in |
Label Height | 8 3/4 in |
Details
Shock Indicator Type | Shockwatch Indicator Companion |
Item | Shock Indicator Companion Label |
Resettable | Not Resettable |
Type of Damage Indicated | Shock |
Background Color | White |
Status When Shipped | Armable |
Language | English |
Message Color | Black |
Max. Operating Temp. | 140 Degrees F |
Label Material | Self Adhesive Paper |
Min. Operating Temp. | -13 Degrees F |
Label Finish | Laminated |
Shelf Life | 2 yr |
Adhesive Material | Acrylic |
Temperature Range | -10 Degrees to 90 Degrees C |
Description
Shock Indicator Companion Label, Shock Indicator Type Shockwatch Indicator Companion, Resettable Not Resettable, Label Width 5 3/4 in, Label Height 8 3/4 in, Temperature Range -10 Degrees to 90 Degrees C, Adhesive Material Acrylic, Shelf Life 2 yr, Status When Shipped Armable, Language English, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Edge Protectors, Cased, .225, 2 1/2" x 2 1/2" x 30", White, 60/Case (EP252530225B)
- ZORO SELECT Corrugated Boxes, 20" x 20" x 25", Kraft, 10/Bundle (10Y705)
- C-LINE PRODUCTS Filler Paper, Wide Ruled, 8 x 10-1/2, 100 Sheets, PK36 (22032-CT)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 3 5/16" x 1 1/2" x 3 5/16", White, 1000/Case (RTC30W)
- SHOCKWATCH G-Force Indicator Label, 50G, PK50 (50000K)
- SHOCKWATCH G-Force Indicator Label, 15G, PK50 (47000K)
- SHOCKWATCH ShockWatch® Companion Labels, White/Black, 200/Case (SHWCL)
- SHOCKWATCH Shock Indicator Companion Label, PK500 (26107)
- SHOCKWATCH G-Force Indicator Label, 100G, PK50 (20100)
- SHOCKWATCH G-Force Indicator Label, 37G, PK50 (49000K)
- BRADY Shipping Labels, 1-1/8 In. H, PK500 (612LS)
- Shockwatch Shipping Labels