Shop All Identification Labels
Shockwatch
RFID Impact Tag, Field-Armable, 5G, PK100
Mfr # SWRFID-5G
Zoro # G700948159
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Language English
- Background Color Pink
- Shock Indicator Type Shockwatch Indicator
- Max. Operating Temp. 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shockwatch
- MFR # SWRFID-5G
- Zoro # G700948159
- UPC # 850018133005
- Country of Origin Mexico
- Category Identification Labels
Dimensions
Label Height | 1 11/16 in |
Label Width | 1 11/16 in |
Details
Material | Plastic |
Language | English |
Background Color | Pink |
Shock Indicator Type | Shockwatch Indicator |
Max. Operating Temp. | 140 Degrees F |
Status When Shipped | Armable |
Temperature Range | -13 Degrees to 140 Degrees F |
Min. Operating Temp. | -13 Degrees F |
Item | RFID Impact Tag |
Type of Damage Indicated | Shock |
G-Force Sensitivity | 5 |
Shelf Life | 2 yr |
Adhesive Material | Acrylic |
Resettable | Not Resettable |
Label Finish | Gloss |
Environmental Indicator Type | Impact |
Message Color | Black |
Description
RFID Impact Tag, Environmental Indicator Type Impact, Shock Indicator Type Shockwatch Indicator, Resettable Not Resettable, Label Width 1 11/16 in, Label Height 1 11/16 in, Temperature Range -13 Degrees to 140 Degrees F, G-Force Sensitivity 5, Material Plastic, Adhesive Material Acrylic, Shelf Life 2 yr, Status When Shipped Armable, Language English, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Inspection Gloves, Womens Unhemmed, White, 1 Dozen (97-501)
- CONDOR Disposable Gloves, 4.5 mil Palm, Nitrile, Powdered, L, 100 PK, Blue (2XMA4)
- SAFETYSHIRTZ SS360 American Grit Class 3 Hoodie, Safety Orange, 4XL (65110103XXXXL)
- LYLE Chevron Symbol Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical , No Text, T1-1218-EG_12x18 (T1-1218-EG_12x18)
- SHOCKWATCH 50G 2 Indicators, 3 3/4" x 3 3/4", Red, PK 50 (SHWT50)
- SHOCKWATCH 75G 2 Indicators, 3 3/4" x 3 3/4", Orange, PK 50 (SHWT75)
- SHOCKWATCH 25G 2 Indicators, 3 3/4" x 3 3/4", Yellow, PK 50 (SHWT25)
- SHOCKWATCH 37G 2 Indicators, 3 3/4" x 3 3/4", Purple, PK 50 (SHWT37)
- NMC Dot Placard Sign, 1999 3, Asphalt Tars, Material: Rigid Plastic (DL144BR)
- ACCUFORM Hazardous Waste Label, 6 In. W, PK100, MHZW20SLC (MHZW20SLC)
- ELECTROMARK Quality Inspection Label, 5/8 In. H, PK350, Y604693 (Y604693)
- Shockwatch Identification Labels