Shop All Identification Labels
Shockwatch
RFID Impact Tag, Field-Armable, 50G, PK100
Mfr # SWRFID-50G
Zoro # G600948327
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Language English
- Background Color Red
- G-Force Sensitivity 50
- Label Height 1 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shockwatch
- MFR # SWRFID-50G
- Zoro # G600948327
- UPC # 850018133050
- Country of Origin Mexico
- Category Identification Labels
Dimensions
Label Height | 1 11/16 in |
Label Width | 1 11/16 in |
Details
Material | Plastic |
Language | English |
Background Color | Red |
G-Force Sensitivity | 50 |
Shock Indicator Type | Shockwatch Indicator |
Max. Operating Temp. | 140 Degrees F |
Shelf Life | 2 yr |
Min. Operating Temp. | -13 Degrees F |
Temperature Range | -13 Degrees to 140 Degrees F |
Item | RFID Impact Tag |
Type of Damage Indicated | Shock |
Status When Shipped | Armable |
Adhesive Material | Acrylic |
Environmental Indicator Type | Impact |
Message Color | Black |
Label Finish | Gloss |
Resettable | Not Resettable |
Description
RFID Impact Tag, Environmental Indicator Type Impact, Shock Indicator Type Shockwatch Indicator, Resettable Not Resettable, Label Width 1 11/16 in, Label Height 1 11/16 in, Temperature Range -13 Degrees to 140 Degrees F, G-Force Sensitivity 50, Material Plastic, Adhesive Material Acrylic, Shelf Life 2 yr, Status When Shipped Armable, Language English, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Touchscreen Utility Glove, XL, Yellow, Pk12 (HVY713SUTS/XL)
- ROLL PRODUCTS Ethyl Alcohol Labels, Roll, PK250 (141546)
- LIGHTHOUSE Coverall White, Large, 25 PK (WMCC102700L)
- PYRAMEX Safety Glasses, Gray Anti-Scratch (S4120S)
- SHOCKWATCH 37G 2 Indicators, 3 3/4" x 3 3/4", Purple, PK 50 (SHWT37)
- SHOCKWATCH 50G 2 Indicators, 3 3/4" x 3 3/4", Red, PK 50 (SHWT50)
- SHOCKWATCH 25G 2 Indicators, 3 3/4" x 3 3/4", Yellow, PK 50 (SHWT25)
- SHOCKWATCH 75G 2 Indicators, 3 3/4" x 3 3/4", Orange, PK 50 (SHWT75)
- GHS SAFETY Pictogram, Bk/Red, Self Adhesive Vinyl (GHS1271)
- NMC Pg Iii 6 Dot Placard Sign, Material: Rigid Plastic (DL127R)
- NMC PLACARD, 1090, 10 3/4X10 3/4, RIGID PLASTIC (DL83BR)
- Shockwatch Safety Labels