Shop All Identification Labels
Shockwatch
RFID Impact Tag, Field-Armable, 37G, PK100
Mfr # SWRFID-37G
Zoro # G700948371
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Language English
- Background Color Purple
- G-Force Sensitivity 37
- Label Height 1 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shockwatch
- MFR # SWRFID-37G
- Zoro # G700948371
- UPC # 850018133043
- Country of Origin Mexico
- Category Identification Labels
Dimensions
Label Height | 1 11/16 in |
Label Width | 1 11/16 in |
Details
Material | Plastic |
Language | English |
Background Color | Purple |
Item | RFID Impact Tag |
G-Force Sensitivity | 37 |
Adhesive Material | Acrylic |
Type of Damage Indicated | Shock |
Shelf Life | 2 yr |
Shock Indicator Type | Shockwatch Indicator |
Max. Operating Temp. | 140 Degrees F |
Temperature Range | -13 Degrees to 140 Degrees F |
Min. Operating Temp. | -13 Degrees F |
Status When Shipped | Armable |
Message Color | White |
Resettable | Not Resettable |
Label Finish | Gloss |
Environmental Indicator Type | Impact |
Description
RFID Impact Tag, Environmental Indicator Type Impact, Shock Indicator Type Shockwatch Indicator, Resettable Not Resettable, Label Width 1 11/16 in, Label Height 1 11/16 in, Temperature Range -13 Degrees to 140 Degrees F, G-Force Sensitivity 37, Material Plastic, Adhesive Material Acrylic, Shelf Life 2 yr, Status When Shipped Armable, Language English, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Pvc, 28 in H, Orange (708144)
- NMC Radio Frequency Hazard Sign (C589RB)
- MOLDEX SparkPlugs Ear Plug Dispenser, PlugStation, Uncorded, Bullet Shape, NRR 33 dB, 500 Pairs (6645)
- FALLTECH Y-leg for 100 Percent Tie-off, 6 in, Blue (8259Y3)
- SHOCKWATCH 75G 2 Indicators, 3 3/4" x 3 3/4", Orange, PK 50 (SHWT75)
- SHOCKWATCH 25G 2 Indicators, 3 3/4" x 3 3/4", Yellow, PK 50 (SHWT25)
- SHOCKWATCH 50G 2 Indicators, 3 3/4" x 3 3/4", Red, PK 50 (SHWT50)
- SHOCKWATCH 37G 2 Indicators, 3 3/4" x 3 3/4", Purple, PK 50 (SHWT37)
- NMC Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, DL150BP (DL150BP)
- NEVS Use First Label 7/8 x 1-5/8" (DFW-0036)
- ACCUFORM LABEL CLEAN INITIALS DATE 4 X 4 MSN302 (MSN302)
- Shockwatch Identification Labels