Shop All Identification Labels
Shockwatch
RFID Impact Tag, Field-Armable, 25G, PK100
Mfr # SWRFID-25G
Zoro # G600948204
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Language English
- Background Color Yellow
- Label Height 1 11/16 in
- Min. Operating Temp. -13 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shockwatch
- MFR # SWRFID-25G
- Zoro # G600948204
- UPC # 850018133036
- Country of Origin Mexico
- Category Identification Labels
Dimensions
Label Height | 1 11/16 in |
Label Width | 1 11/16 in |
Details
Material | Plastic |
Language | English |
Background Color | Yellow |
Min. Operating Temp. | -13 Degrees F |
Item | RFID Impact Tag |
Max. Operating Temp. | 140 Degrees F |
Adhesive Material | Acrylic |
Shock Indicator Type | Shockwatch Indicator |
Status When Shipped | Armable |
Type of Damage Indicated | Shock |
Temperature Range | -13 Degrees to 140 Degrees F |
Shelf Life | 2 yr |
G-Force Sensitivity | 25 |
Label Finish | Gloss |
Message Color | Black |
Resettable | Not Resettable |
Environmental Indicator Type | Impact |
Description
RFID Impact Tag, Environmental Indicator Type Impact, Shock Indicator Type Shockwatch Indicator, Resettable Not Resettable, Label Width 1 11/16 in, Label Height 1 11/16 in, Temperature Range -13 Degrees to 140 Degrees F, G-Force Sensitivity 25, Material Plastic, Adhesive Material Acrylic, Shelf Life 2 yr, Status When Shipped Armable, Language English, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (SCG2810ST)
- CONDOR First Aid Sign, 5"W, 7" H, 0.004" Thickness, 485Y09 (485Y09)
- MECHANIX WEAR Impact Gloves, 2XL, Black, PR (MP4X-75-012)
- ANSELL Alphatec Chemical Resistant Bib Apron, Vinyl, Light Duty, 6 mil, 44 in Length, Universal Size (56-007)
- SHOCKWATCH 37G 2 Indicators, 3 3/4" x 3 3/4", Purple, PK 50 (SHWT37)
- SHOCKWATCH 25G 2 Indicators, 3 3/4" x 3 3/4", Yellow, PK 50 (SHWT25)
- SHOCKWATCH 50G 2 Indicators, 3 3/4" x 3 3/4", Red, PK 50 (SHWT50)
- SHOCKWATCH 75G 2 Indicators, 3 3/4" x 3 3/4", Orange, PK 50 (SHWT75)
- NMC Keep Hands Clear, Pk5 (D679AP)
- NEVS IV Drug Line Label - Propofol/Propofol 7/8" x 3" Blue w/Black (N-10965)
- NMC United States Marine Corps Hard Hat Label, Pk25 (HH153)
- Shockwatch Identification Labels